Flat Shipping

Flat Shipping at €24.99 + VAT

BURRELL SCIENTIFIC 075-765-32-00 Top Platform Clamp Aluminum 3/4 Inch Diameter | AH8EGC 38MW93

BURRELL SCIENTIFIC 075-765-32-00 Top Platform Clamp Aluminium 3/4 Inch Diameter

Item: AH8EGC Model: 075-765-32-00Cross Ref: 38MW93
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTop Platform Clamp
MaterialAluminum
Shaft Dia.3/4"
Base Length1 7/8"
Base MaterialAluminum
Base Width1 1/4"
Clamp MaterialRubber
Overall Length1 7/8"
Overall Height1 1/8"
Product TypeTop Platform Clamp

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURRELL SCIENTIFIC 075-765-32-00 Top Platform Clamp Aluminium 3/4 Inch Diameter
€44.86 /unit