Flat Shipping

Flat Shipping at €24.99 + VAT

BURRELL SCIENTIFIC 039-540-00-00 Flue Gas Analyzer, Gas Detection | CV4MDU

BURRELL SCIENTIFIC 039-540-00-00 Flue Gas Analyzer, Gas Detection

Item: CV4MDU Model: 039-540-00-00Cross Ref: 45CR44
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlue Gas Analyzer
For Use WithGas Detection
Height25"
Includes(3) Contact Pipettes, Gas Measuring Burette, Non-Flushing Manifold
Length10"
Width7"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)63.5
Ship length (cm)25.4
Ship width (cm)17.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURRELL SCIENTIFIC 039-540-00-00 Flue Gas Analyzer, Gas Detection