BURNDY YS34 Butt Splice, 500 Kcmil | CF4DXU

BURNDY YS34 Butt Splice, 500 Kcmil

Item: CF4DXU Model: YS34Cross Ref: 454H16
In Stock

Get it by Tuesday, Jun 17

€35.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt Splice Connector
Barrel FinishTin Plated
Barrel Outside Diameter1.06"
Barrel SizeLong
Color CodeBrown
Contact FinishTin
Contact MaterialCopper
For Conductor MaterialCopper
For Wire TypeStranded
Length4.91"
MaterialCopper
Maximum Conductors2
Maximum Wire Insulation Diameter1.06"
Number Of Crimps4
Outside Dia.1.06"
Overall Length4.91"
Rohs CompliantYes
Seam StyleSeamless
Special FeaturesCenter Conductor Stops, High Pull Out Force, Oil Stop No
Strip Length2 5/16"
Termination TypeCrimp
Voltage Rating35 kV
Wire Size500 kcmil
Barrel Od1.06"
Compatible Installation Tool Model NumberMD6, MD7-34R, OUR840, PAT81KFT-18V, Y35, Y39, Y46, Y750, Y81KFT, Y81KFTMBH
Die Code20, 299
Maximum Operating Temperature194°F
Maximum Voltage35 kV
Maximum Wire Size500 kcmil
Minimum Wire Size500 kcmil
StandardsCSA CERTIFIED, UL LISTED
Termination StyleCrimp

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.69
Ship length (cm)12.47
Ship width (cm)2.69
Country of OriginUS

Product Variants

ProductModelWire SizeStrip LengthOverall LengthOutside Dia.Voltage RatingContact FinishSeam StyleTermination TypePrice
BURNDY YS6C Butt Splice, 6 AWG | CF4DXH YS6C6 AWG1.188"2.38"0.29"35 kVTinSeamlessCrimp€7.03
BURNDY YS46 Butt Splice, 1500 Kcmil | CF4DXJ YS466.87"3.188"3/25"-35 kV----
RFQ
BURNDY YS44 Copper Butt Splice, 1000 Kcmil | CF4DXL YS44-3"18.59"-35 kV---€90.46
BURNDY YS3C Copper Butt Splice, 3 AWG | CF4DXM YS3C-1.312"--35 kV---€10.35
RFQ
BURNDY YS39 Butt Splice, 750 Kcmil | CF4DXQ YS397.29"2 7/8"6.38"-35 kV----
RFQ
BURNDY YS32 Butt Splice, 400 Kcmil | CF4DXX YS327.07"2.062"4.62"0.95"35 kVTinSeamlessCrimp€29.70
BURNDY YS31 Butt Splice, 350 Kcmil | CF4DXY YS317.01"2.062"4.35"22/25"35 kVTinSeamlessCrimp€23.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YS34 Butt Splice, 500 Kcmil
€35.31 /unit