BURNDY YAZV6C2TC14FX90 Compression Lug, 0.75 Inch Barrel Length, Blue | CF4ELB

BURNDY YAZV6C2TC14FX90 Compression Lug, 0.75 Inch Barrel Length, Blue

Item: CF4ELB Model: YAZV6C2TC14FX90
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug
Barrel TypeLong
Bolt Hole SizeKnit Collar
Color CodeBlue
Conductor MaterialCopper
Height36 2/5"
Hole Size1/2"
Number Of Holes2
Overall Length1 13/25"
Strip Length1.188"
Terminal MaterialCopper
Voltage35 kV

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)2.54
Ship length (cm)3.86
Ship width (cm)1.22
Country of OriginUS

Product Variants

ProductModelColor CodeStud SizeMaterialWire SizeNumber Of HolesStrip LengthOverall LengthHole SizePrice
BURNDY YAZ6CTC14 Compression Lug, 1.12 Inch Barrel Length, Blue | CF4ARY YAZ6CTC14Blue1/4"--11.188"3 1/2"1/2"-
RFQ
BURNDY YA4CL3BOX Compression Lug, 0.81 Inch Barrel Length, Gray | CF4ARZ YA4CL3BOXGray0.312"--17/8"1.79"--
RFQ
BURNDY YAEV8CL2 Compression Lug, 8 AWG Conductor Size, Red | CF4ATA YAEV8CL2Red0.312"--1-1.54"--
RFQ
BURNDY YAZV102TC14 Compression Lug, 0.69 Inch Barrel Length, Copper | CF4ATB YAZV102TC14-1/4"--23/4"2 4/25"1/2"-
RFQ
BURNDY YA27A1 Compression Lug, 1.11 Inch Barrel Length, Ruby | CF4ATL YA27A1Ruby3/8"--11 1/2"2 22/25"--
RFQ
BURNDY YA1CLBOX Compression Lug, 0.88 Inch Barrel Length, Green | CF4AUW YA1CLBOXGreen0.312"--10.938"1.94"13/25"-
RFQ
BURNDY YA27L Compression Lug, 1 Inch Barrel Length, Orange | CF4AVT YA27LOrange1/2"--11.062"2.54"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAZV6C2TC14FX90 Compression Lug, 0.75 Inch Barrel Length, Blue