BURNDY YAZV2C2TC38FX Compression Lug, 1.38 Inch Barrel Length, Brown | CF4DJR

BURNDY YAZV2C2TC38FX Compression Lug, 1.38 Inch Barrel Length, Brown

Item: CF4DJR Model: YAZV2C2TC38FX
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug
Barrel TypeLong
Bolt Hole SizeTunnelized Elastic Face
Color CodeBrown
Conductor MaterialCopper
Hole Size0.69"
Number Of Holes2
Overall Length3.57"
Strip Length1.438"
Terminal MaterialCopper
Voltage35 kV

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)1.17
Ship length (cm)9.07
Ship width (cm)1.73
Country of OriginUS

Product Variants

ProductModelColor CodeStud SizeMaterialWire SizeNumber Of HolesStrip LengthOverall LengthHole SizePrice
BURNDY YAZ6CTC14 Compression Lug, 1.12 Inch Barrel Length, Blue | CF4ARY YAZ6CTC14Blue1/4"--11.188"3 1/2"1/2"-
RFQ
BURNDY YA4CL3BOX Compression Lug, 0.81 Inch Barrel Length, Gray | CF4ARZ YA4CL3BOXGray0.312"--17/8"1.79"--
RFQ
BURNDY YAEV8CL2 Compression Lug, 8 AWG Conductor Size, Red | CF4ATA YAEV8CL2Red0.312"--1-1.54"--
RFQ
BURNDY YAZV102TC14 Compression Lug, 0.69 Inch Barrel Length, Copper | CF4ATB YAZV102TC14-1/4"--23/4"2 4/25"1/2"-
RFQ
BURNDY YA27A1 Compression Lug, 1.11 Inch Barrel Length, Ruby | CF4ATL YA27A1Ruby3/8"--11 1/2"2 22/25"--
RFQ
BURNDY YA1CLBOX Compression Lug, 0.88 Inch Barrel Length, Green | CF4AUW YA1CLBOXGreen0.312"--10.938"1.94"13/25"-
RFQ
BURNDY YA27L Compression Lug, 1 Inch Barrel Length, Orange | CF4AVT YA27LOrange1/2"--11.062"2.54"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAZV2C2TC38FX Compression Lug, 1.38 Inch Barrel Length, Brown