Item | Compression Lug |
Application | For Flex Conductors |
Certification - Csa Approved | Yes |
Certification - Culus | No |
Certification - Etl | No |
Certification - Ul Recognized | No |
Color Code | Brown |
Conductor - Copper Dlo Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Conductor - Copper Dlo Size Range | 2 AWG |
Conductor - Copper Flex G Size | 2 AWG |
Conductor - Copper Flex G Size Range | 2 AWG |
Conductor - Copper Flex H Size | 2 AWG |
Conductor - Copper Flex H Size Range | 2 AWG |
Conductor - Copper Flex I Size | 2 AWG |
Conductor - Copper Flex I Size Range | 2 AWG |
Conductor - Copper Flex K Size | 2 AWG |
Conductor - Copper Flex K Size Range | 2 AWG |
Conductor - Copper Flex M Size | 2 AWG |
Conductor - Copper Solid Size | 2 AWG |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Conductor - Copper Str Size | 2 AWG |
Conductor - Copper Str Size Range | 2 AWG |
Conductor - Copperweld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Conductor - Material | Copper |
Conductor Size | 2 AWG |
Connector Type | STANDARD BARREL |
Die Index | 10 |
Dimension - B Length Fraction | 5/8 in |
Dimension - B Length Inch | 0.63 in |
Dimension - Bolt Hole Size Inch | 0.39 in |
Dimension - Bolt Size Fraction | 3/8 |
Dimension - Hole Size Inch | 0.40 in |
Dimension - Hole Size Mm | 10 mm |
Dimension - L Length Overall Mm | 46 mm |
Dimension - Length Overall Inch | 1.81 in |
Dimension - N Inch | 0.41 in |
Dimension - Outside Diameter Inch | 0.46 in |
Dimension - Pad Width Inch | 0.68 in |
Dimension - Strip Length Inch | 11/16 |
Dimension - Stud Size Inch | 3/8 |
Dimension - Z (inch) | 0.42 in |
Eu Rohs Indicator | Yes |
Feature - Barrel Style | Chamfered |
Feature - Barrel Type | Standard |
Material | COPPER |
Physical Attribute - Number Of Holes | 1 |
Physical Attribute - Tongue Angle | Straight |
Physical Attribute - Tongue Type | Standard |
Plated | Y |
Plating Type | Tin - Electro Plated |
Standards - Rohs Compliance Status | CM |
Trade Name | HYLUG™ |
Type | Standard Barrel, Tin Plated |
Ul Listed | Yes |
Voltage - Maximum | 35000 |