BURNDY YAV28LTC38FX Compression Lug, 1.03 Inch Barrel Length, Purple | CF4CZY

BURNDY YAV28LTC38FX Compression Lug, 1.03 Inch Barrel Length, Purple

Item: CF4CZY Model: YAV28LTC38FX
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug
Bolt Hole SizeTunnelized Elastic Face
Color CodePurple
Conductor MaterialCopper
Hole Size0.91"
Number Of Holes1
Overall Length2.42"
Strip Length1.062"
Stud Size3/8"
Terminal MaterialCopper
Thread Size3/8"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.96
Ship length (cm)6.15
Ship width (cm)2.9
Country of OriginUS

Product Variants

ProductModelColor CodeStud SizeMaterialWire SizeNumber Of HolesStrip LengthOverall LengthHole SizePrice
BURNDY YAZ6CTC14 Compression Lug, 1.12 Inch Barrel Length, Blue | CF4ARY YAZ6CTC14Blue1/4"--11.188"3 1/2"1/2"-
RFQ
BURNDY YA4CL3BOX Compression Lug, 0.81 Inch Barrel Length, Gray | CF4ARZ YA4CL3BOXGray0.312"--17/8"1.79"--
RFQ
BURNDY YAEV8CL2 Compression Lug, 8 AWG Conductor Size, Red | CF4ATA YAEV8CL2Red0.312"--1-1.54"--
RFQ
BURNDY YAZV102TC14 Compression Lug, 0.69 Inch Barrel Length, Copper | CF4ATB YAZV102TC14-1/4"--23/4"2 4/25"1/2"-
RFQ
BURNDY YA27A1 Compression Lug, 1.11 Inch Barrel Length, Ruby | CF4ATL YA27A1Ruby3/8"--11 1/2"2 22/25"--
RFQ
BURNDY YA1CLBOX Compression Lug, 0.88 Inch Barrel Length, Green | CF4AUW YA1CLBOXGreen0.312"--10.938"1.94"13/25"-
RFQ
BURNDY YA27L Compression Lug, 1 Inch Barrel Length, Orange | CF4AVT YA27LOrange1/2"--11.062"2.54"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAV28LTC38FX Compression Lug, 1.03 Inch Barrel Length, Purple