BURNDY YAV10T23FBOX Fork Terminal, 10 AWG Conductor Size | CF4CYF

BURNDY YAV10T23FBOX Fork Terminal, 10 AWG Conductor Size

Item: CF4CYF Model: YAV10T23FBOX
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Number Of Holes1
Overall Length1.03"
Strip Length0.438"
Stud Size1.06"

Shipping Info:

Ship height (cm)0.56
Ship length (cm)2.62
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelStrip LengthStud SizeNumber Of HolesPrice
BURNDY YAV14T34FBOX Fork Terminal, 14 AWG Conductor Size | CF4CXE YAV14T34FBOX0.281"-1-
RFQ
BURNDY YAV14T34F Fork Terminal, 12 AWG Conductor Size | CF4CXF YAV14T34F0.281"-1-
RFQ
BURNDY YAV14T32FBOX Fork Terminal, 14 AWG Conductor Size | CF4CXG YAV14T32FBOX0.281"-1-
RFQ
BURNDY YAV10T21FBOX Fork Terminal, 10 AWG Conductor Size | CF4CYG YAV10T21FBOX0.438"-1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAV10T23FBOX Fork Terminal, 10 AWG Conductor Size