Item | Compression Lug |
Application | Wire Termination |
Certification - Csa Approved | Yes |
Certification - Culus | No |
Certification - Etl | No |
Certification - Ul Recognized | No |
Color Code | Blue |
Conductor - Copper Solid Size | 6 AWG |
Conductor - Copper Str Size | 6 AWG |
Conductor - Copper Str Size Range | 6 AWG |
Conductor - Material | COPPER |
Conductor Size | 6 AWG |
Conductor Type | CODE |
Connector Type | LONG BARREL |
Die Index | 7 |
Dimension - B Length Inch | 1.12 |
Dimension - Bolt Hole Size Inch | 0.281 |
Dimension - Bolt Size Fraction | 1/4 |
Dimension - Bolt Size Inch | 0.25 |
Dimension - Hole Size Fraction | 1/4 |
Dimension - Hole Size Inch | 0.281 |
Dimension - Hole Size Inch | 0.27 |
Dimension - Hole Size Mm | 6.9 mm |
Dimension - Length Overall Inch | 2.5 |
Dimension - N Inch | 0.25 |
Dimension - Outside Diameter Inch | 0.3 |
Dimension - Pad Width Inch | 0.41 |
Dimension - Strip Length Inch | 1.18 in |
Dimension - Stud Size Fraction | 1/4 |
Dimension - Z (inch) | 0.41 |
Eu Rohs Indicator | Yes |
Feature - Barrel Style | Chamfered |
Feature - Barrel Type | Long |
Finish Type | Tin-Plated |
Industry Standard(s) | UL 486A-486B |
Material | COPPER |
Physical Attribute - Number Of Holes | 2 |
Physical Attribute - Tongue Angle | Straight |
Physical Attribute - Tongue Type | Straight |
Plated | Y |
Plating Type | Tin |
Standards - Rohs Compliance Status | CM |
Trade Name | HYLUG™ |
Type | Long Barrel, Tin Plated |
Ul Listed | Yes |
Voltage - Maximum | 35000 |
Voltage Rating | 35 kV |