BURNDY UK1516T Type U Crimping Die, Stainless Steel | CF4CJC

BURNDY UK1516T Type U Crimping Die, Stainless Steel

Item: CF4CJC Model: UK1516T
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemType U Crimping Die
Family SeriesBurndy Miscellaneous

Shipping Info:

Ship height (cm)5.33
Ship length (cm)5.08
Ship width (cm)4.19
Country of OriginUS

Product Variants

ProductModelConnector Color CodeNumber Of Crimping SizesDie TypeApplicationPrice
BURNDY U997 Type U Crimping Die Orange | AB6XKU 22P166 U997Orange6-Crimping€378.75
BURNDY UO Type U Crimping Die 1 In | AB6XKV 22P167 UOGreen2-Crimping€325.32
BURNDY UC Type U Crimping Die Brown | AB6XKW 22P168 UCBrown3-Crimping€366.75
BURNDY U654 Type U Crimping Die Purple | AB6XKY 22P170 U654Purple6-Crimping€230.33
BURNDY UD3 Type U Crimping Die 2/0 Awgto300 Kcmil | AB6XKZ 22P171 UD3Blue2-Crimping€232.54
BURNDY U321 Type U Crimping Die 700 Kcmil | AB6XLA 22P172 U321-1-Crimping€206.74
BURNDY U1104 Type U Crimping Die Brown | AB6XLB 22P173 U1104Brown--Crimping€377.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY UK1516T Type U Crimping Die, Stainless Steel