BURNDY TN1410 Ring Terminal, 16 AWG Conductor Size, Blue | CF4BEW

BURNDY TN1410 Ring Terminal, 16 AWG Conductor Size, Blue

Item: CF4BEW Model: TN1410
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Color CodeBlue
Insulation MaterialNylon
Insulation TypeNylon
Max. Insulation Dia.0.153"
Max. Voltage600V
Number Of Holes1
Overall Length0.89"
Strip Length0.219"

Shipping Info:

Ship height (cm)1.27
Ship length (cm)2.26
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelOverall LengthColor CodeStrip LengthMax. Insulation Dia.Conductor RangeInsulation MaterialMax. VoltageStud SizePrice
BURNDY TN1010 Ring Terminal, 12 AWG Conductor Size, Yellow | CF4BFD TN10101 3/25"Yellow0.344"0.21"8 3/5"Nylon600V--
RFQ
BURNDY TN1038 Ring Terminal, 12 AWG Conductor Size, Yellow | CF4BGE TN10381.34"Yellow0.344"0.21"8 3/5"Nylon600V3/8"-
RFQ
BURNDY TN188 Ring Terminal, 22 AWG Conductor Size, Red | CF4CDY TN1880.91"Red0.219"3/25"1/2"Nylon600V--
RFQ
BURNDY TN186 Ring Terminal, 22 AWG Conductor Size, Red | CF4CEA TN18619/25"Red0.219"3/25"1/2"Nylon600V--
RFQ
BURNDY TN1810 Ring Terminal, 20 AWG Conductor Size, Red | CF4CED TN18100.91"Red0.219"3/25"120V ACNylon600V--
RFQ
BURNDY TN148 Ring Terminal, 16 AWG Conductor Size, Blue | CF4CEG TN1480.89"Blue0.219"0.153"9.07"Nylon600V--
RFQ
BURNDY TN146 Ring Terminal, 16 AWG Conductor Size, Blue | CF4CEK TN1460.79"Blue0.219"0.153"9.07"Nylon600V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY TN1410 Ring Terminal, 16 AWG Conductor Size, Blue