BURNDY GD1926 Ground Connector, 4-1/4 x 5 Inch Size | CF4BUA

BURNDY GD1926 Ground Connector, 4-1/4 x 5 Inch Size

Item: CF4BUA Model: GD1926
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Connector
Body MaterialCopper Alloy
Terminal MaterialCopper Alloy, Cast
Width5.19"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)12.7
Ship length (cm)3.51
Ship width (cm)10.64
Country of OriginUS

Product Variants

ProductModelHeightBody MaterialPrice
BURNDY GD1829 Ground Connector, 3-3/4 x 4-3/8 Inch Size | CF4BET GD182920"Copper Alloy€249.75
BURNDY GD2229 Ground Connector, 5-7/8 x 6-3/8 Inch Size | CF4BTU GD2229-Copper Alloy€460.90
BURNDY GD2129 Ground Connector, 5-3/8 x 6-1/4 Inch Size | CF4BTV GD21296 1/4"Copper Alloy-
RFQ
BURNDY GD2126 Ground Connector, 5-3/8 x 6-1/4 Inch Size | CF4BTW GD21266 1/4"Copper Alloy-
RFQ
BURNDY GD2029 Ground Connector, 4-7/8 x 5-5/8 Inch Size | CF4BTX GD20291/2"Copper Alloy€348.65
BURNDY GD2026 Ground Connector, 4-7/8 x 5-5/8 Inch Size | CF4BTY GD20261/2"Copper Alloy€323.42
BURNDY GD1929 Ground Connector, 4-1/4 x 5 Inch Size | CF4BTZ GD1929-Copper Alloy€273.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY GD1926 Ground Connector, 4-1/4 x 5 Inch Size