BURNDY BIBD3505 Multi Tap Connector, 8 AWG Conductor Size, Aluminum/Copper | CF4BEA

BURNDY BIBD3505 Multi Tap Connector, 8 AWG Conductor Size, Aluminium/Copper

Item: CF4BEA Model: BIBD3505
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti Tap Connector
Body MaterialAluminium
CoatingPlastisol
Number Of Ports5
Overall Length4.95"
Screw TypeAllen
Terminal MaterialAluminium
Width4.15"

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)6.35
Ship length (cm)12.57
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelStud SizeNumber Of PortsOverall LengthHeightMin. Conductor SizeScrew MaterialMax. Conductor SizeBody MaterialPrice
BURNDY BIBD2503 Multi Tap Connector 10awg 2.97in | AB6RFN 22C251 BIBD25033/8"3--10 AWGAluminum250 kcmilAluminium€80.39
BURNDY BIBS2/03 Multi Tap Connector 14awg 2.19in | AB6RFP 22C252 BIBS2/030.312"3--14 AWGAluminum-Aluminium€55.43
BURNDY BIBD2/03 Multi Tap Connector 14awg 2.19in | AB6RFQ 22C253 BIBD2/030.188"3--14 AWGAluminum-Aluminium€62.82
BURNDY BIBD2/02 Multi Tap Connector 14awg 1.56in | AB6RFR 22C254 BIBD2/020.188"2--14 AWGAluminum-Aluminium€67.49
BURNDY BIBD2504 Multi Tap Connector 10awg 3.91in | AB6RFW 22C258 BIBD25041/4"4--10 AWGAluminum250 kcmilAluminium€92.26
BURNDY BIBD2502 Multi Tap Connector 10awg 2.64in | AB6RFX 22C259 BIBD25020.312"2--10 AWGAluminum250 kcmilAluminium€71.53
BURNDY BIBS2503 Multi Tap Connector 10awg 2.97in | AB6RGA 22C262 BIBS25030.312"3--10 AWGAluminum250 kcmilAluminium€66.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY BIBD3505 Multi Tap Connector, 8 AWG Conductor Size, Aluminium/Copper