Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY BGBL250 Mechanical Connector Lug 250 kcmil to 6 AWG | AG9RUY 22C058

BURNDY BGBL250 Mechanical Connector Lug 250 kcmil to 6 AWG

Item: AG9RUY Model: BGBL250Cross Ref: 22C058
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Connector
Body MaterialAluminium
Compatible With Product TypeAluminum Cable, Copper Cable
Connector TypeLay In Lug
Contact FinishTin
FinishTin Coated
For Conductor MaterialAluminum, Copper
For Stranded Copper Wire Size250 kcmil
For Stranded Copper Wire Size - Minimum6 AWG
For Stud Size7/16"
Head TypeHex
Hole Dia.0.33"
Length2 1/5"
Length (straight Wireway)2 1/5"
MaterialAluminium
Min. Conductor Size6/0 AWG
No. Of Conductors1
Number Of Conductors1
Number Of Holes1
Overall Depth13/16"
Screw FinishZinc Plated
Screw MaterialSteel
Special FeaturesEasy Installation, Provides Low Contact Resistance
Stud Size0.438"
Terminal MaterialAluminium
Tongue Width22/25"
Width1.79"
For Stranded Copper Wire Size - Maximum250 kcmil
Head StyleHex
Hole Diameter0.33"
Maximum Operating Temperature194°F
Maximum Voltage600V
Overall Length2.2"
Overall Width1.79"
StandardsCSA CERTIFIED, UL LISTED
Tongue Length1.18"
Tongue Thickness0.25"
Torque180 lbs.-in.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.55
Ship length (cm)5.59
Ship width (cm)4.55
Country of OriginUS

Product Details:

    • No. of Conductors : 1

Product Variants

ProductModelBody MaterialStud SizeHead TypeMin. Conductor SizeScrew MaterialScrew FinishNumber Of ConductorsFinishPkg. Qty.Price
BURNDY BGBL1/0 Wire Terminal Connector 14awg 1.5in | AB6QZA 22C057 BGBL1/0Aluminium3/8"Slotted14 AWGSteelZinc Plated1Tin Coated1€8.23
BURNDY BGBL1/0RK Wire Terminal Connector | CF4BMA BGBL1/0RK--------1-
RFQ
BURNDY BGBL4 Wire Terminal Connector, 4 To 14 AWG | CF4BMB BGBL4Aluminum-Slotted-SteelZinc Plated1-5€29.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY BGBL250 Mechanical Connector Lug 250 kcmil to 6 AWG
€28.39 /unit