Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY AYP1/0 Aluminium Compression Adapters 1/0 Awg | AB6XHQ 22P115

BURNDY AYP1/0 Aluminium Compression Adapters 1/0 Awg

Item: AB6XHQ Model: AYP1/0Cross Ref: 22P115
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Compression Adapter
Barrel Diameter3/5"
Color CodeTan
Connection OrientationStraight
Connector TypePin Terminal
Die Code296
For Conductor MaterialAluminum, Copper
Height0.6"
Length (straight Wireway)2.01"
Max. Voltage35 kV
Max. Wire Size1/0 AWG
Min. Wire Size1 AWG
Number Of Crimps1
Pin Dia.0.297"
Pin Equivalent Wire Size2 AWG
Strip Length1 1/16"
TypeAl/Cu Conductors
Width3/5"
Wire MaterialAl Str-Size, Cu Str-Size
Barrel Length1"
Compatible Installation Tool Model NumberHytools Dieless Tools MY29-3, Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
Contact FinishTin
Contact MaterialAluminum
For Stranded Aluminum Wire Size - Maximum1/0 AWG
For Stranded Copper Wire Size - Maximum1/0 AWG
For Stranded Copper Wire Size - Minimum1/0 AWG
Insulation MaterialRubber
Maximum Voltage35 kV
Overall Length2.01"
Pin Diameter0.297"
Pin Length0.84"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.74
Ship length (cm)5.11
Ship width (cm)1.52
HS code8535908020
Country of OriginUS

Product Details:

    • Special Features: Tin-electro Plated,Rubber Insulation
    • Blackburn PA11, T&B 61930A

Product Variants

ProductModelTypeStrip LengthColor CodeWire SizeWire MaterialFor Conductor MaterialVoltage RatingWire TypePkg. Qty.Price
BURNDY AYPO3/0 Aluminium Offset Adapter 3/0 Awg | AB6XHC 22P103 AYPO3/0Al/Cu Cable1 1/16"White-Al Str-Size, Cu Str-SizeAluminum, Copper--1€52.03
BURNDY AYPO750 Aluminium Offset Adapter 700 To 750 Kcmil | AB6XHD 22P104 AYPO750Al/Cu Cable1 3/4"Yellow-Al Str-Size, Cu Str-SizeAluminum, Copper--1€89.72
BURNDY AYPO4/0 Aluminium Offset Adapter 4/0 Awg | AB6XHE 22P105 AYPO4/0Al/Cu Cable---Al Str-Size, Cu Str-Size---1€61.28
BURNDY AYPO600 Aluminium Offset Adapter 600 Kcmil | AB6XHF 22P106 AYPO600Al/Cu Cable1 3/4"Yellow-Al Str-Size, Cu Str-SizeAluminum, Copper--1€88.18
BURNDY AYP500 Aluminium Offset Adapter 500 Kcmil | AB6XHG 22P107 AYP500Al/Cu Cable1 1/8"Pink-Al Str-Size, Cu Str-SizeAluminum, Copper--1€65.58
BURNDY AYPO500 Aluminium Offset Adapter 500 Kcmil | AB6XHH 22P108 AYPO500Al/Cu Cable1 1/16"Pink-Al Str-Size, Cu Str-SizeAluminum, Copper--1€65.61
BURNDY AYPO250 Aluminium Offset Adapter 250 Kcmil | AB6XHJ 22P109 AYPO250Al/Cu Cable1 1/16"Brown250 kcmilAl Str-Size, Cu Str-SizeAluminum, Copper35 kV-5€373.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY AYP1/0 Aluminium Compression Adapters 1/0 Awg
€52.95 /unit