BUNTING BEARINGS TT1603 Thrust Washer, Size 1 x 1-5/8 x 1/8 Inch | CD4YBP

BUNTING BEARINGS TT1603 Thrust Washer, Size 1 x 1-5/8 x 1/8 Inch

Item: CD4YBP Model: TT1603
Limited Availability
€3.55 /unit
This product can only be shipped in multiples of 24
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Washer

Shipping Info:

Country of OriginUS

Product Details:

    • The SAE 841 thrust washers are machined from P/M bronze to deliver high-performance and for high-durability. These ASTM compliant washers can withstand temperatures ranging between 10 and 200 degrees Fahrenheit.

Product Variants

ProductModelMin. Temp.Max. Temp.Plain Bearing MaterialWasher ThicknessBore Dia.Outside Dia.Max. PvGradePkg. Qty.Price
BUNTING BEARINGS TT0400 Thrust Washer, Size 1/4 x 7/16 x 1/16 Inch | CD4YAA TT0400--------1€1.73
RFQ
BUNTING BEARINGS TT0504 Thrust Washer, Size 1/4 x 1/2 x 1/16 Inch | CD4YAB TT0504--------1€1.37
RFQ
BUNTING BEARINGS TT0601 Thrust Washer, Size 1/4 x 5/8 x 1/16 Inch | CD4YAC TT0601--------1€1.40
RFQ
BUNTING BEARINGS TT0602 Thrust Washer, Size 5/16 x 5/8 x 1/16 Inch | CD4YAD TT0602--------1€1.40
RFQ
BUNTING BEARINGS TT0604 Thrust Washer, Size 3/8 x 5/8 x 1/16 Inch | CD4YAE TT0604--------1€1.37
RFQ
BUNTING BEARINGS TT0703 Thrust Washer, Size 3/8 x 3/4 x 1/32 Inch | CD4YAF TT0703--------1€1.37
RFQ
BUNTING BEARINGS TT070501 Thrust Washer, Size 7/16 x 3/4 x 1/16 Inch | CD4YAG TT070501--------1€2.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS TT1603 Thrust Washer, Size 1 x 1-5/8 x 1/8 Inch
€3.55 /unit