BUNTING BEARINGS TMCB081012 Sleeve Bearing Inner Diameter 1/2 Inch Length 1-1/2 In | AD4BPA 41C684

BUNTING BEARINGS TMCB081012 Sleeve Bearing Inner Diameter 1/2 Inch Length 1-1/2 In

Item: AD4BPA Model: TMCB081012Cross Ref: 41C684
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Inside Dia.1/2"
Length1 1/2"
MaterialCast Bronze
Max. Pv275000V
Number Of Pieces1
Outside Dia.5/8"
Temp. Range-250° to +550°
Material GradeC96900
Plain Bearing MaterialBronze

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm)30.48
Ship length (cm)15.24
Ship width (cm)5.08
HS code8483308040
Country of OriginUS

Product Variants

ProductModelOutside Dia.Max. PvNumber Of PiecesPrice
BUNTING BEARINGS TMCB081210 Sleeve Bearing Inner Diameter 1/2 Inch Length 1-1/4 In | AD4BPC 41C693 TMCB0812103/4"275000V1-
RFQ
BUNTING BEARINGS TMCB081212 Sleeve Bearing Inner Diameter 1/2 Inch Length 1-1/2 In | AD4BPD 41C694 TMCB0812123/4"275000V1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS TMCB081012 Sleeve Bearing Inner Diameter 1/2 Inch Length 1-1/2 In