BUNTING BEARINGS NN121616 Sleeve Bearing, Size 3/4 x 1 x 1 Inch, Nylon | CD4XXW

BUNTING BEARINGS NN121616 Sleeve Bearing, Size 3/4 x 1 x 1 Inch, Nylon

Item: CD4XXW Model: NN121616Cross Ref: 246R03
Limited Availability
€19.90 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing

Shipping Info:

Ship weight (kg) 0.0945
Country of OriginUS

Product Details:

    • The FDA approved and non-toxic molded nylon 101 bearings possesses good electrical properties and have a proper blend of toughness and strengh. These plastic bearings are a cost-effective option to be used in place of metal bearings where high-strength is not required.

Product Variants

ProductModelBore Dia.Outside Dia.Plain Bearing MaterialMax. Temp.Min. Temp.ColorLength TolerancePkg. Qty.Price
BUNTING BEARINGS NN030508 Sleeve Bearing, Size 3/16 x 5/16 x 1/2 Inch, Nylon | CD4XWM NN030508-------20€14.67
BUNTING BEARINGS NN040604 Sleeve Bearing, Size 1/4 x 3/8 x 1/4 Inch, Nylon | CD4XWN NN040604-------25€14.67
BUNTING BEARINGS NN040606 Sleeve Bearing, Size 1/4 x 3/8 x 3/8 Inch, Nylon | CD4XWP NN040606-------35€16.57
BUNTING BEARINGS NN040608 Sleeve Bearing, Size 1/4 x 3/8 x 1/2 Inch, Nylon | CD4XWQ NN040608-------25€16.87
BUNTING BEARINGS NN050707 Sleeve Bearing, Size 5/16 x 7/16 x 7/16 Inch, Nylon | CD4XWR NN0507070.312"0.438"Nylon250°F-20°FOff White-0.015" to +0.015"1€1.45
RFQ
BUNTING BEARINGS NN050710 Sleeve Bearing, Size 5/16 x 7/16 x 5/8 Inch, Nylon | CD4XWT NN050710-------20€14.67
BUNTING BEARINGS NN050804 Sleeve Bearing, Size 5/16 x 1/2 x 1/4 Inch, Nylon | CD4XWU NN050804-------20€15.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS NN121616 Sleeve Bearing, Size 3/4 x 1 x 1 Inch, Nylon
€19.90 /pack