Flat Shipping

Flat Shipping at €24.99 + VAT

BUNTING BEARINGS NN060820 Sleeve Bearing, Size 3/8 x 1/2 x 1-1/4 Inch, Nylon | CD4XWZ

BUNTING BEARINGS NN060820 Sleeve Bearing, Size 3/8 x 1/2 x 1-1/4 Inch, Nylon

Item: CD4XWZ Model: NN060820Cross Ref: 246R13
Limited Availability
€18.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Diameter3/8"
ColorOff White
Length Tolerance+/-0.015"
Maximum Pv3000 lbs.-ft./sq. in-min.
Maximum Temperature250°F
Minimum Temperature-20°F
Outside Diameter1/2"
Overall Length1 1/4"
Plain Bearing MaterialNylon

Shipping Info:

Ship weight (kg) 0.0315
Country of OriginUS

Product Details:

    • The FDA approved and non-toxic molded nylon 101 bearings possesses good electrical properties and have a proper blend of toughness and strengh. These plastic bearings are a cost-effective option to be used in place of metal bearings where high-strength is not required.

Product Variants

ProductModelBore Dia.Outside Dia.Plain Bearing MaterialMax. Temp.Min. Temp.ColorLength TolerancePkg. Qty.Price
BUNTING BEARINGS NN030508 Sleeve Bearing, Size 3/16 x 5/16 x 1/2 Inch, Nylon | CD4XWM NN030508-------20€14.67
BUNTING BEARINGS NN040604 Sleeve Bearing, Size 1/4 x 3/8 x 1/4 Inch, Nylon | CD4XWN NN040604-------25€14.67
BUNTING BEARINGS NN040606 Sleeve Bearing, Size 1/4 x 3/8 x 3/8 Inch, Nylon | CD4XWP NN040606-------35€16.57
BUNTING BEARINGS NN040608 Sleeve Bearing, Size 1/4 x 3/8 x 1/2 Inch, Nylon | CD4XWQ NN040608-------25€16.87
BUNTING BEARINGS NN050707 Sleeve Bearing, Size 5/16 x 7/16 x 7/16 Inch, Nylon | CD4XWR NN0507070.312"0.438"Nylon250°F-20°FOff White-0.015" to +0.015"1€1.45
RFQ
BUNTING BEARINGS NN050710 Sleeve Bearing, Size 5/16 x 7/16 x 5/8 Inch, Nylon | CD4XWT NN050710-------20€14.67
BUNTING BEARINGS NN050804 Sleeve Bearing, Size 5/16 x 1/2 x 1/4 Inch, Nylon | CD4XWU NN050804-------20€15.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS NN060820 Sleeve Bearing, Size 3/8 x 1/2 x 1-1/4 Inch, Nylon
€18.59 /unit