BUNTING BEARINGS NF030505 Flange Bearing, Size 3/16 x 5/16 x 5/16 x 7/16 x 1/16 Inch, Nylon | CD4XUC

BUNTING BEARINGS NF030505 Flange Bearing, Size 3/16 x 5/16 x 5/16 x 7/16 x 1/16 Inch, Nylon

Item: CD4XUC Model: NF030505Cross Ref: 246R88
Limited Availability
€14.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Mount Bearing
Bore Diameter3/16"
ColorOff White
Flange Diameter0.437"
Flange Thickness0.062"
Length Tolerance+/-0.015"
Maximum Pv3000 lbs.-ft./sq. in-min.
Maximum Temperature250°F
Minimum Temperature-20°F
Outside Diameter5/16"
Overall Length5/16"
Plain Bearing MaterialNylon

Shipping Info:

Ship weight (kg) 0.0135
Country of OriginUS

Product Details:

    • The FDA approved and non-toxic molded nylon 101 bearings possesses good electrical properties and have a proper blend of toughness and strengh. These plastic bearings are a cost-effective option to be used in place of metal bearings where high-strength is not required.

Product Variants

ProductModelBore Dia.Flange ThicknessOutside Dia.Max. Temp.Min. Temp.Inside Dia.Nominal Inside Dia.Nominal Outside Dia.Pkg. Qty.Price
BUNTING BEARINGS BMDF0305080701 Flange Bearing, Size 3/16 x 5/16 x 1/2 x 7/16 x 1/16 Inch, Nylatron | CD4VRB BMDF0305080701--------3€30.93
BUNTING BEARINGS BMDF0406050801 Flange Bearing, Size 1/4 x 3/8 x 5/16 x 1/2 x 1/16 Inch, Nylatron | CD4VRC BMDF0406050801--------3€21.68
BUNTING BEARINGS BMDF0406080801 Flange Bearing, Size 1/4 x 3/8 x 1/2 x 1/2 x 1/16 Inch, Nylatron | CD4VRE BMDF0406080801--------3€31.53
BUNTING BEARINGS BMDF0507070901 Flange Bearing, Size 5/16 x 7/16 x 7/16 x 9/16 x 1/16 Inch, Nylatron | CD4VRG BMDF0507070901--------1-
RFQ
BUNTING BEARINGS BMDF0508061101 Flange Bearing, Size 5/16 x 1/2 x 3/8 x 11/16 x 1/16 Inch, Nylatron | CD4VRH BMDF0508061101--------1€14.62
BUNTING BEARINGS BMDF0608061002 Flange Bearing, Size 3/8 x 1/2 x 3/8 x 5/8 x 1/8 Inch, Nylatron | CD4VRJ BMDF0608061002--------3€28.12
BUNTING BEARINGS BMDF0608121002 Flange Bearing, Size 3/8 x 1/2 x 3/4 x 5/8 x 1/8 Inch, Nylatron | CD4VRL BMDF0608121002--------1€16.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS NF030505 Flange Bearing, Size 3/16 x 5/16 x 5/16 x 7/16 x 1/16 Inch, Nylon
€14.00 /unit