BUNTING BEARINGS M1012BU Dry Lubricant Bearing, Metric, Size 10 x 12 x 12 mm | CD4XTA

BUNTING BEARINGS M1012BU Dry Lubricant Bearing, Metric, Size 10 x 12 x 12 mm

Item: CD4XTA Model: M1012BU
Limited Availability
€0.66 /unit
This product can only be shipped in multiples of 125
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Sleeve Bearing
Max. Temp.536°F
Min. Temp. Rating-328°F
Nominal Inside Dia.10 mm
Nominal Outside Dia.12 mm

Shipping Info:

Country of OriginUS

Product Details:

    • Dry lubricant bearings feature steel backing for high-strength and high load capacity, and a PTFE impregnated bronze inter-layer to provide a strong mechanical bond for the lining. While running under normal conditions, a thin layer of PTFE lining is transferred to the opposing surface which stays there and helps in reducing friction. These bearings can easily operate at temperatures ranging from -328 to 536 degrees Fahrenheit.

Product Variants

ProductModelNominal Inside Dia.Nominal Outside Dia.Max. Temp.Min. Temp. RatingPrice
BUNTING BEARINGS M0406BU Dry Lubricant Bearing, Metric, Size 4 x 5-1/2 x 6 mm | CD4XRR M0406BU4 mm5.5 mm536°F-328°F€0.57
RFQ
BUNTING BEARINGS M0505BU Dry Lubricant Bearing, Metric, Size 5 x 7 x 5 mm | CD4XRT M0505BU5 mm7 mm536°F-328°F€0.57
RFQ
BUNTING BEARINGS M0606BU Dry Lubricant Bearing, Metric, Size 6 x 8 x 6 mm | CD4XRU M0606BU6 mm8 mm536°F-328°F€0.57
RFQ
BUNTING BEARINGS M0610BU Dry Lubricant Bearing, Metric, Size 6 x 8 x 10 mm | CD4XRV M0610BU6 mm8 mm536°F-328°F€0.66
RFQ
BUNTING BEARINGS M0808BU Dry Lubricant Bearing, Metric, Size 8 x 10 x 8 mm | CD4XRW M0808BU8 mm10 mm536°F-328°F€0.57
RFQ
BUNTING BEARINGS M0810BU Dry Lubricant Bearing, Metric, Size 8 x 10 x 10 mm | CD4XRX M0810BU8 mm10 mm536°F-328°F€0.57
RFQ
BUNTING BEARINGS M0812BU Dry Lubricant Bearing, Metric, Size 8 x 10 x 12 mm | CD4XRY M0812BU8 mm10 mm536°F-328°F€0.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS M1012BU Dry Lubricant Bearing, Metric, Size 10 x 12 x 12 mm
€0.66 /unit