BUNTING BEARINGS FF120707 Flange Bearing, Size 1 x 1-1/4 x 1-1/4 x 1-5/8 x 1/8 Inch | CD4XPE

BUNTING BEARINGS FF120707 Flange Bearing, Size 1 x 1-1/4 x 1-1/4 x 1-5/8 x 1/8 Inch

Item: CD4XPE Model: FF120707
Limited Availability
€5.37 /unit
This product can only be shipped in multiples of 16
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Mount Bearing

Shipping Info:

Country of OriginUS

Product Details:

    • The ASTM compliant SAE 841 sintered bronze stock bearings are vacuum impregnated with SAE 30 oil after passing through forming, sintering and sizing to enhance lubrication and reduce friction. These off-the-shelf bronze bearings can effectively operate at temperatures ranging between 10 to 220 degrees Fahrenheit.

Product Variants

ProductModelBore Dia.Flange ThicknessOutside Dia.Max. Temp.Min. Temp.Inside Dia.Nominal Inside Dia.Nominal Outside Dia.Pkg. Qty.Price
BUNTING BEARINGS BMDF0305080701 Flange Bearing, Size 3/16 x 5/16 x 1/2 x 7/16 x 1/16 Inch, Nylatron | CD4VRB BMDF0305080701--------3€30.93
BUNTING BEARINGS BMDF0406050801 Flange Bearing, Size 1/4 x 3/8 x 5/16 x 1/2 x 1/16 Inch, Nylatron | CD4VRC BMDF0406050801--------3€21.68
BUNTING BEARINGS BMDF0406080801 Flange Bearing, Size 1/4 x 3/8 x 1/2 x 1/2 x 1/16 Inch, Nylatron | CD4VRE BMDF0406080801--------3€31.53
BUNTING BEARINGS BMDF0507070901 Flange Bearing, Size 5/16 x 7/16 x 7/16 x 9/16 x 1/16 Inch, Nylatron | CD4VRG BMDF0507070901--------1-
RFQ
BUNTING BEARINGS BMDF0508061101 Flange Bearing, Size 5/16 x 1/2 x 3/8 x 11/16 x 1/16 Inch, Nylatron | CD4VRH BMDF0508061101--------1€14.62
BUNTING BEARINGS BMDF0608061002 Flange Bearing, Size 3/8 x 1/2 x 3/8 x 5/8 x 1/8 Inch, Nylatron | CD4VRJ BMDF0608061002--------3€28.12
BUNTING BEARINGS BMDF0608121002 Flange Bearing, Size 3/8 x 1/2 x 3/4 x 5/8 x 1/8 Inch, Nylatron | CD4VRL BMDF0608121002--------1€16.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS FF120707 Flange Bearing, Size 1 x 1-1/4 x 1-1/4 x 1-5/8 x 1/8 Inch
€5.37 /unit