BUNTING BEARINGS EXEF121412 Oil Flange Bearing, Size 3/4 x 7/8 x 3/4 x 1-1/8 x 1/8 Inch, PTFE | CD4XHN

BUNTING BEARINGS EXEF121412 Flange Sleeve Bearing, 3/4 Inch I.D., 7/8 Inch O.D., 3/4 Inch Length, Bronze

Item: CD4XHN Model: EXEF121412Cross Ref: 11Z167
Limited Availability
€11.52 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.3/4"
Bronze Material TypeSintered Bronze
ColorBronze
Flange Dia.1 1/8"
Flange Thickness1/8"
Flange TypeFlanged
Inside Dia.3/4"
Length Tolerance-0.005" to +0.005"
Lubrication TypeLubricated , Lubrication Required
MaterialMetal
Outside Dia.7/8"
Plain Bearing MaterialBronze
System Of MeasurementInch

Shipping Info:

Ship weight (kg) 0.045
Country of OriginUS

Product Details:

    • The ASTM-compliant SAE 841 EXTRA bearings are ideal for low speed applications. These durable sintered bronze bearings contain SAE 30 oil with a finely dispersed PTFE to minimise friction and to create a lubrication layer which is required on start up. They ensures smooth and quiet operation, and have an easier break-in period.

Product Variants

ProductModelBore Dia.Outside Dia.Flange Dia.Flange ThicknessLubrication TypePlain Bearing MaterialColorLength TolerancePkg. Qty.Price
BUNTING BEARINGS EXEF040604 Oil Flange Bearing, Size 1/4 x 3/8 x 1/4 x 1/2 x 1/16 Inch, PTFE | CD4XGU EXEF0406041/4"3/8"1/2"0.062"LubricatedBronzeBronze-0.005" to +0.005"3€3.60
BUNTING BEARINGS EXEF040606 Oil Flange Bearing, Size 1/4 x 3/8 x 3/8 x 1/2 x 1/16 Inch, PTFE | CD4XGV EXEF0406061/4"3/8"1/2"0.062"LubricatedBronzeBronze-0.005" to +0.005"3€4.04
BUNTING BEARINGS EXEF040608 Oil Flange Bearing, Size 1/4 x 3/8 x 1/2 x 1/2 x 1/16 Inch, PTFE | CD4XGW EXEF040608--------3€4.32
BUNTING BEARINGS EXEF050706 Oil Flange Bearing, Size 5/16 x 7/16 x 3/8 x 9/16 x 1/16 Inch, PTFE | CD4XGX EXEF0507065/16"7/16"0.562"0.062"LubricatedBronzeBronze-0.005" to +0.005"3€5.25
BUNTING BEARINGS EXEF050806 Oil Flange Bearing, Size 5/16 x 1/2 x 3/8 x 11/16 x 1/16 Inch, PTFE | CD4XGY EXEF0508065/16"1/2"11/16"0.062"LubricatedBronzeBronze-0.005" to +0.005"3€5.25
BUNTING BEARINGS EXEF060804 Oil Flange Bearing, Size 3/8 x 1/2 x 1/4 x 11/16 x 1/16 Inch, PTFE | CD4XGZ EXEF0608043/8"1/2"11/16"0.062"LubricatedBronzeBronze-0.005" to +0.005"3€3.38
BUNTING BEARINGS EXEF060806 Oil Flange Bearing, Size 3/8 x 1/2 x 3/8 x 11/16 x 1/16 Inch, PTFE | CD4XHA EXEF0608063/8"1/2"11/16"0.062"LubricatedBronzeBronze-0.005" to +0.005"3€4.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EXEF121412 Flange Sleeve Bearing, 3/4 Inch I.D., 7/8 Inch O.D., 3/4 Inch Length, Bronze
€11.52 /pack