Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUNTING BEARINGS EXEF101410 Flange Sleeve Bearing, 5/8 Inch I.D., 7/8 Inch O.D., 5/8 Inch Length, Bronze | CJ2FCC

BUNTING BEARINGS EXEF101410 Flange Sleeve Bearing, 5/8 Inch I.D., 7/8 Inch O.D., 5/8 Inch Length, Bronze

Item: CJ2FCC Model: EXEF101410Cross Ref: 12R809
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Bore Diameter5/8"
Flange Diameter1.125"
Flange Thickness1/8"
Length Tolerance+/-0.005"
Lubricant MaterialSAE 90 Oil with PTFE
Lubrication TypeLubrication Required
Material GradeSAE 841
Maximum Pv50000 lbs.-ft./sq. in-min.
Maximum Temperature460°F
Minimum Temperature-40°F
Outside Diameter7/8"
Overall Length5/8"
Plain Bearing MaterialBronze

Shipping Info:

Ship weight (kg) 0.081

Product Variants

ProductModelBore Dia.Outside Dia.Lubrication TypeLength ToleranceFlange Dia.Flange ThicknessPlain Bearing MaterialColorPkg. Qty.Price
BUNTING BEARINGS EXEF061016 Flange Sleeve Bearing, 3/8 Inch I.D., 5/8 Inch O.D., 1 Inch Length, Bronze | CJ2EXT EXEF061016--------3€9.41
BUNTING BEARINGS EXEF202420 Flange Sleeve Bearing, 1 1/4 Inch I.D., 1 1/2 Inch O.D., 1 1/4 Inch Length, Bronze | CJ2EXU EXEF202420--------1€9.70
BUNTING BEARINGS FFM006010016 Flange Sleeve Bearing, 6mm I.D., 10mm O.D., 16mm Length, Bronze | CJ2EXV FFM006010016--------5€19.07
BUNTING BEARINGS FFM020026025 Flange Sleeve Bearing, 20mm I.D., 26mm O.D., 25mm Length, Bronze | CJ2EXW FFM020026025--------5€65.31
BUNTING BEARINGS ECOF141812 Flange Sleeve Bearing, 7/8 Inch I.D., 1 1/8 Inch O.D., 3/4 Inch Length, Bronze | CJ2EXX ECOF141812--------3€15.71
BUNTING BEARINGS FFM020026020 Flange Sleeve Bearing, 20mm I.D., 26mm O.D., 20mm Length, Bronze | CJ2EXY FFM020026020--------5€55.05
BUNTING BEARINGS EXEF101216 Flange Sleeve Bearing, 5/8 Inch I.D., 3/4 Inch O.D., 1 Inch Length, Bronze | CJ2EXZ EXEF101216--------3€8.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EXEF101410 Flange Sleeve Bearing, 5/8 Inch I.D., 7/8 Inch O.D., 5/8 Inch Length, Bronze
€12.83 /pack