BUNTING BEARINGS EW092002 Thrust Washer, Size 9/16 x 1-1/4 x 1/8 Inch | CD4XFP

BUNTING BEARINGS EW092002 Thrust Washer, Size 9/16 x 1-1/4 x 1/8 Inch

Item: CD4XFP Model: EW092002
Limited Availability
€4.04 /unit
This product can only be shipped in multiples of 21
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Washer

Shipping Info:

Country of OriginUS

Product Details:

    • The ASTM compliant SAE 841 sintered bronze stock bearings are vacuum impregnated with SAE 30 oil after passing through forming, sintering and sizing to enhance lubrication and reduce friction. These off-the-shelf bronze bearings can effectively operate at temperatures ranging between 10 to 220 degrees Fahrenheit.

Product Variants

ProductModelMPNPrice
BUNTING BEARINGS EW041001 Thrust Washer, Size 1/4 x 5/8 x 1/16 Inch | CD4XFE EW041001EW041001€1.43
RFQ
BUNTING BEARINGS EW051201 Thrust Washer, Size 5/16 x 3/4 x 1/16 Inch | CD4XFF EW051201EW051201€1.58
RFQ
BUNTING BEARINGS EW061201 Thrust Washer, Size 3/8 x 3/4 x 1/16 Inch | CD4XFG EW061201EW061201€1.45
RFQ
BUNTING BEARINGS EW061202 Thrust Washer, Size 3/8 x 3/4 x 1/8 Inch | CD4XFH EW061202EW061202€1.57
RFQ
BUNTING BEARINGS EW071201 Thrust Washer, Size 7/16 x 3/4 x 1/16 Inch | CD4XFJ EW071201EW071201€2.11
RFQ
BUNTING BEARINGS EW081201 Thrust Washer, Size 1/2 x 3/4 x 1/16 Inch | CD4XFK EW081201EW081201€1.43
RFQ
BUNTING BEARINGS EW081601 Thrust Washer, Size 1/2 x 1 x 1/16 Inch | CD4XFL EW081601EW081601€1.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EW092002 Thrust Washer, Size 9/16 x 1-1/4 x 1/8 Inch
€4.04 /unit