BUNTING BEARINGS ET1428 Cored Powder Metal Bar, Size 1-3/4 x 3-1/2 x 6-1/2 Inch | CD4XER

BUNTING BEARINGS ET1428 Cored Powder Metal Bar, Size 1-3/4 x 3-1/2 x 6-1/2 Inch

Item: CD4XER Model: ET1428
Limited Availability
€184.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCored Bar
Max. Temp.220°F
Min. Temp. Rating10°F
Nominal Inside Dia.3/4"
Nominal Outside Dia.15 1/2"

Shipping Info:

Country of OriginUS

Product Details:

    • The ASTM-compliant SAE 841 sintered bronze stock bearings are vacuum impregnated with SAE 30 oil for lubrication after passing through forming, sintering and sizing. These off-the-shelf bronze bearings can effectively operate at temperatures ranging between 10 and 220 degrees Fahrenheit.

Product Variants

ProductModelNominal Inside Dia.Nominal Outside Dia.Outside Dia.Inside Dia.Max. Temp.Min. Temp. RatingMaterialAlloy TypePrice
BUNTING BEARINGS ET0408 Cored Powder Metal Bar, Size 1/2 x 1 x 6-1/2 Inch | AG9WKZ 22PT06 ET04081/2"1"1"1/2"220°F10°FPowdered BronzeSelf Lubricating Bearing€42.15
BUNTING BEARINGS ET0412 Cored Powder Metal Bar, Size 1/2 x 1-1/2 x 6-1/2 Inch | AG9WLA 22PT07 ET04121/2"1/2"1 1/2"1/2"220°F10°FPowdered BronzeSelf Lubricating Bearing€87.81
BUNTING BEARINGS ET0508 Cored Powder Metal Bar, Size 5/8 x 1 x 6-1/2 Inch | AG9WLB 22PT08 ET05085/8"1"1"5/8"220°F10°FPowdered BronzeSelf Lubricating Bearing€36.40
BUNTING BEARINGS ET0512 Cored Powder Metal Bar, Size 5/8 x 1-1/2 x 6-1/2 Inch | AG9WLC 22PT09 ET05125/8"1/2"1 1/2"5/8"220°F10°FPowdered BronzeSelf Lubricating Bearing€82.61
BUNTING BEARINGS ET0610 Cored Powder Metal Bar, Size 3/4 x 1-1/4 x 6-1/2 Inch | AG9WLD 22PT10 ET06103/4"1/4"1 1/4"3/4"220°F10°FPowdered BronzeSelf Lubricating Bearing€54.79
BUNTING BEARINGS ET0612 Cored Powder Metal Bar, Size 3/4 x 1-1/2 x 6-1/2 Inch | AG9WLE 22PT11 ET06123/4"1/2"1 1/2"3/4"220°F10°FPowdered BronzeSelf Lubricating Bearing€76.58
BUNTING BEARINGS ET0614 Cored Powder Metal Bar, Size 3/4 x 1-3/4 x 6-1/2 Inch | AG9WLF 22PT12 ET06143/4"3/4"1 3/4"3/4"220°F10°FPowdered BronzeSelf Lubricating Bearing€100.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS ET1428 Cored Powder Metal Bar, Size 1-3/4 x 3-1/2 x 6-1/2 Inch
€184.10 /unit