Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUNTING BEARINGS ES0020 Solid Powder Metal Bar, Size 2-1/2 x 6-1/2 Inch | AG9WKU 22PT01

BUNTING BEARINGS ES0020 Solid Powder Metal Bar, Size 2-1/2 x 6-1/2 Inch

Item: AG9WKU Model: ES0020Cross Ref: 22PT01
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€366.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Bar
Alloy TypeSelf Lubricating Bearing
Length6 1/2"
MaterialPowdered Bronze
Max. Temp.220°F
Min. Temp. Rating10°F
Nominal Inside Dia.Solid
Nominal Outside Dia.10 1/2"
Outside Dia.2 1/2"
Temp. Range-10°F to +220°F
Thickness2 1/2"
Mechanical FinishMill
Outside Diameter2 1/2"
Overall Length6.5"
ShapeDisc
StandardsSAE

Shipping Info:

Ship weight (kg) 3.6423
Ship height (cm)6.35
Ship length (cm)16.51
Ship width (cm)6.35
Country of OriginUS

Product Details:

    • The ASTM-compliant SAE 841 sintered bronze stock bearings are vacuum impregnated with SAE 30 oil for lubrication after passing through forming, sintering and sizing. These off-the-shelf bronze bearings can effectively operate at temperatures ranging between 10 and 220 degrees Fahrenheit.

Product Variants

ProductModelNominal Outside Dia.Outside Dia.ThicknessMax. Temp.Min. Temp. RatingNominal Inside Dia.MaterialAlloy TypePrice
BUNTING BEARINGS ES0002 Solid Powder Metal Bar, Size 1/4 x 2 Inch | AG9WKC 22PR85 ES00021/4"1/4"1/4"220°F10°FSolidPowdered BronzeSelf Lubricating Bearing€3.44
BUNTING BEARINGS ES0003 Solid Powder Metal Bar, Size 3/8 x 3 Inch | AG9WKD 22PR86 ES00033/8"3/8"3/8"220°F10°FSolidPowdered BronzeSelf Lubricating Bearing€9.38
BUNTING BEARINGS ES0004 Solid Powder Metal Bar, Size 1/2 x 6-1/2 Inch | AG9WKE 22PR87 ES00041/2"1/2"1/2"220°F10°FSolidPowdered BronzeSelf Lubricating Bearing€16.43
BUNTING BEARINGS ES0005 Solid Powder Metal Bar, Size 5/8 x 6-1/2 Inch | AG9WKF 22PR88 ES00055/8"5/8"5/8"220°F10°FSolidPowdered BronzeSelf Lubricating Bearing€25.45
BUNTING BEARINGS ES0006 Solid Powder Metal Bar, Size 3/4 x 6-1/2 Inch | AG9WKG 22PR89 ES00063/4"3/4"3/4"220°F10°FSolidPowdered BronzeSelf Lubricating Bearing€31.57
BUNTING BEARINGS ES0007 Solid Powder Metal Bar, Size 7/8 x 6-1/2 Inch | AG9WKH 22PR90 ES00077/8"7/8"7/8"220°F10°FSolidPowdered BronzeSelf Lubricating Bearing€39.00
BUNTING BEARINGS ES0008 Solid Powder Metal Bar, Size 1 x 6-1/2 Inch | AG9WKJ 22PR91 ES00081"1"1"220°F10°FSolidPowdered BronzeSelf Lubricating Bearing€49.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS ES0020 Solid Powder Metal Bar, Size 2-1/2 x 6-1/2 Inch
€366.51 /unit