BUNTING BEARINGS EP101214 Sleeve Bearing, Size 5/8 x 3/4 x 7/8 Inch | CD4WXU

BUNTING BEARINGS EP101214 Sleeve Bearing, Size 5/8 x 3/4 x 7/8 Inch

Item: CD4WXU Model: EP101214
Limited Availability
€1.47 /unit
This product can only be shipped in multiples of 57
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing

Shipping Info:

Country of OriginUS

Product Details:

    • The ASTM compliant SAE 841 sintered bronze stock bearings are vacuum impregnated with SAE 30 oil after passing through forming, sintering and sizing to enhance lubrication and reduce friction. These off-the-shelf bronze bearings can effectively operate at temperatures ranging between 10 to 220 degrees Fahrenheit.

Product Variants

ProductModelBore Dia.Outside Dia.Plain Bearing MaterialFlange Dia.ColorLubrication TypeFor EnvironmentLength TolerancePkg. Qty.Price
BUNTING BEARINGS EP020404 Sleeve Bearing, Size 1/8 x 1/4 x 1/4 Inch | CD4WRX EP020404--------1€0.67
RFQ
BUNTING BEARINGS EP020408 Sleeve Bearing, Size 1/8 x 1/4 x 1/2 Inch | CD4WRY EP020408--------1€0.79
RFQ
BUNTING BEARINGS EP030404 Sleeve Bearing, Size 3/16 x 1/4 x 1/4 Inch | CD4WRZ EP030404--------1€0.66
RFQ
BUNTING BEARINGS EP030406 Sleeve Bearing, Size 3/16 x 1/4 x 3/8 Inch | CD4WTA EP030406--------1€0.65
RFQ
BUNTING BEARINGS EP030408 Sleeve Bearing, Size 3/16 x 1/4 x 1/2 Inch | CD4WTB EP030408--------1€0.71
RFQ
BUNTING BEARINGS EP030412 Sleeve Bearing, Size 3/16 x 1/4 x 3/4 Inch | CD4WTC EP030412--------1€0.77
RFQ
BUNTING BEARINGS EP030503 Sleeve Bearing, Size 3/16 x 5/16 x 3/16 Inch | CD4WTD EP030503--------1€0.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EP101214 Sleeve Bearing, Size 5/8 x 3/4 x 7/8 Inch
€1.47 /unit