Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUNTING BEARINGS EBTW245602 Thrust Washer, Bronze, 1 1/2 Inch Inside Dia., 3 1/2 Inch Outside Dia. | CJ3QEB

BUNTING BEARINGS EBTW245602 Thrust Washer, Bronze, 1 1/2 Inch Inside Dia., 3 1/2 Inch Outside Dia.

Item: CJ3QEB Model: EBTW245602Cross Ref: 49YV73
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Washer
Bore Diameter1 1/2"
Bronze Material TypeLead-Free Cast Bronze
Lubricant MaterialSAE 50 Oil
Material GradeC87850
Maximum Pv100000 lbs.-ft./sq. in-min.
Maximum Temperature400°F
Minimum Temperature-40°F
Outside Diameter3 1/2"
Plain Bearing MaterialBronze
Resistance PropertiesCorrosion Resistant
StandardsASTM B505, LEAD-FREE, ROHS CERTIFIED
Thickness Tolerance+/-0.005"
Washer Thickness0.125"

Shipping Info:

Ship weight (kg) 0.1328

Product Variants

ProductModelMin. Temp.Max. Temp.Plain Bearing MaterialWasher ThicknessBore Dia.Outside Dia.Max. PvGradePkg. Qty.Price
BUNTING BEARINGS TT0400 Thrust Washer, Size 1/4 x 7/16 x 1/16 Inch | CD4YAA TT0400--------1€1.73
RFQ
BUNTING BEARINGS TT0504 Thrust Washer, Size 1/4 x 1/2 x 1/16 Inch | CD4YAB TT0504--------1€1.37
RFQ
BUNTING BEARINGS TT0601 Thrust Washer, Size 1/4 x 5/8 x 1/16 Inch | CD4YAC TT0601--------1€1.40
RFQ
BUNTING BEARINGS TT0602 Thrust Washer, Size 5/16 x 5/8 x 1/16 Inch | CD4YAD TT0602--------1€1.40
RFQ
BUNTING BEARINGS TT0604 Thrust Washer, Size 3/8 x 5/8 x 1/16 Inch | CD4YAE TT0604--------1€1.37
RFQ
BUNTING BEARINGS TT0703 Thrust Washer, Size 3/8 x 3/4 x 1/32 Inch | CD4YAF TT0703--------1€1.37
RFQ
BUNTING BEARINGS TT070501 Thrust Washer, Size 7/16 x 3/4 x 1/16 Inch | CD4YAG TT070501--------1€2.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EBTW245602 Thrust Washer, Bronze, 1 1/2 Inch Inside Dia., 3 1/2 Inch Outside Dia.
€76.09 /unit