Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUNTING BEARINGS EBCB232818 Sleeve Bearing, 1 7/16 Inch I.D., 1 3/4 Inch O.D., 2 1/4 Inch Length, Bronze | CJ3KXV

BUNTING BEARINGS EBCB232818 Sleeve Bearing, 1 7/16 Inch I.D., 1 3/4 Inch O.D., 2 1/4 Inch Length, Bronze

Item: CJ3KXV Model: EBCB232818Cross Ref: 49YU68
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Diameter1 7/16"
ColorBronze
Material GradeC87850
Outside Diameter1 3/4"
Overall Length2 1/4"
Plain Bearing MaterialBronze
StandardsNSF 372, NSF 61, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.2398

Product Variants

ProductModelPlain Bearing MaterialOutside Dia.Bore Dia.Max. PvColorFlange Dia.Lubrication TypeFlange ThicknessPkg. Qty.Price
BUNTING BEARINGS TMCB202408 Sleeve Bearing Inner Diameter 1-1/4 Inch Length 1 In | AD4BQC 41C804 TMCB202408-1 1/2"-275000V----1-
RFQ
BUNTING BEARINGS TMCB404824 Sleeve Bearing Inner Diameter 2-1/2 Inch Length 3 In | AD4BRB 41C881 TMCB404824-3"-275000V----1-
RFQ
BUNTING BEARINGS TMCB566432 Sleeve Bearing Inner Diameter 3-1/2 Inch Length 4 In | AD4BRE 41C887 TMCB566432-4"-275000V----1-
RFQ
BUNTING BEARINGS EP121612 Sleeve Bearing, Size 3/4 x 1 x 3/4 Inch | AX3LXD 12R759 EP121612Bronze1"3/4"50000 lbs.-ft./sq. in-min.BronzeNot ApplicableSelf Lubricating-3€10.86
BUNTING BEARINGS AA011004 Sleeve Bearing, Size 1/8 x 3/16 x 5/16 Inch, Bronze | CD4VEK AA011004--------1€1.58
RFQ
BUNTING BEARINGS AA022504 Sleeve Bearing, Size 3/16 x 1/4 x 1/2 Inch, Bronze | CD4VEL AA022504--------1€0.71
RFQ
BUNTING BEARINGS AA022602 Sleeve Bearing, Size 3/16 x 1/4 x 3/8 Inch, Bronze | CD4VEM AA022602--------1€0.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EBCB232818 Sleeve Bearing, 1 7/16 Inch I.D., 1 3/4 Inch O.D., 2 1/4 Inch Length, Bronze
€26.39 /unit