Flat Shipping

Flat Shipping at €24.99 + VAT

BUNTING BEARINGS EBCB081006 Cast Sleeve Bearing, Size 1/2 x 5/8 x 3/4 Inch, Eco Brass | CD4WJJ

BUNTING BEARINGS EBCB081006 Sleeve Bearing, 1/2 Inch I.D., 5/8 Inch O.D., 3/4 Inch Length, Bronze

Item: CD4WJJ Model: EBCB081006Cross Ref: 49YT22
Limited Availability
€10.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Diameter1/2"
Bronze Material TypeLead-Free Cast Bronze
ColorBronze
Length Tolerance+/-0.005"
Material GradeC87850
Maximum Pv100000 lbs.-ft./sq. in-min.
Maximum Temperature400°F
Minimum Temperature-40°F
Outside Diameter5/8"
Overall Length3/4"
Plain Bearing MaterialBronze
StandardsNSF 372, NSF 61, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.0113
Country of OriginUS

Product Details:

    • The C87850 Bunting bearings are manufactured using continuous casting process which helps in providing a uniform bronze structure, free of pores and hard particles. These Eco Bronze bearings can be easily resized, graphited or oil grooved, and provide off-the-shelf economy for most applications. They can easily operate at temperatures ranging from -40 to 400 degrees Fahrenheit.

Product Variants

ProductModelBore Dia.Outside Dia.Flange Dia.Length ToleranceFlange ThicknessPlain Bearing MaterialColorPkg. Qty.Price
BUNTING BEARINGS CB040602 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1/4 Inch, Bronze | CD4VVV CB040602-------3€10.48
BUNTING BEARINGS CB040603 Cast Sleeve Bearing, Size 1/4 x 3/8 x 3/8 Inch, Bronze | CD4VVW CB040603-------3€10.83
BUNTING BEARINGS CB040604 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1/2 Inch, Bronze | CD4VVX CB040604-------3€11.73
BUNTING BEARINGS CB040608 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1 Inch, Bronze | CD4VVY CB0406081/4"3/8"Not Applicable-0.005" to +0.005"-BronzeBronze3€13.51
BUNTING BEARINGS CB050808 Cast Sleeve Bearing, Size 5/16 x 1/2 x 1 Inch, Bronze | CD4VVZ CB0508085/16"1/2"Not Applicable-0.005" to +0.005"-BronzeBronze3€14.17
BUNTING BEARINGS CB060803 Cast Sleeve Bearing, Size 3/8 x 1/2 x 3/8 Inch, Bronze | CD4VWA CB060803-------3€11.78
BUNTING BEARINGS CB060804 Cast Sleeve Bearing, Size 3/8 x 1/2 x 1/2 Inch, Bronze | CD4VWB CB0608043/8"1/2"Not Applicable-0.005" to +0.005"-BronzeBronze3€11.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EBCB081006 Sleeve Bearing, 1/2 Inch I.D., 5/8 Inch O.D., 3/4 Inch Length, Bronze
€10.45 /unit