Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUNTING BEARINGS CB607252 Sleeve Bearing, 3 3/4 Inch I.D., 4 1/2 Inch O.D., 6 1/2 Inch Length, Bronze | CJ3JVH

BUNTING BEARINGS CB607252 Sleeve Bearing, 3 3/4 Inch I.D., 4 1/2 Inch O.D., 6 1/2 Inch Length, Bronze

Item: CJ3JVH Model: CB607252Cross Ref: 11Y960
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€356.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Diameter3 3/4"
Bronze Material TypeCast Bronze
ColorBronze
Length Tolerance+/-0.005"
Material GradeC93200 (SAE 660)
Maximum Pv75000 lbs.-ft./sq. in-min.
Maximum Temperature500°F
Minimum Temperature-450°F
Outside Diameter4 1/2"
Overall Length6 1/2"
Plain Bearing MaterialBronze

Shipping Info:

Ship weight (kg) 4.59

Product Variants

ProductModelBore Dia.Outside Dia.Flange Dia.Length ToleranceFlange ThicknessPlain Bearing MaterialColorPkg. Qty.Price
BUNTING BEARINGS CB040602 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1/4 Inch, Bronze | CD4VVV CB040602-------3€10.48
BUNTING BEARINGS CB040603 Cast Sleeve Bearing, Size 1/4 x 3/8 x 3/8 Inch, Bronze | CD4VVW CB040603-------3€10.83
BUNTING BEARINGS CB040604 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1/2 Inch, Bronze | CD4VVX CB040604-------3€11.73
BUNTING BEARINGS CB040608 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1 Inch, Bronze | CD4VVY CB0406081/4"3/8"Not Applicable-0.005" to +0.005"-BronzeBronze3€13.51
BUNTING BEARINGS CB050808 Cast Sleeve Bearing, Size 5/16 x 1/2 x 1 Inch, Bronze | CD4VVZ CB0508085/16"1/2"Not Applicable-0.005" to +0.005"-BronzeBronze3€14.17
BUNTING BEARINGS CB060803 Cast Sleeve Bearing, Size 3/8 x 1/2 x 3/8 Inch, Bronze | CD4VWA CB060803-------3€11.78
BUNTING BEARINGS CB060804 Cast Sleeve Bearing, Size 3/8 x 1/2 x 1/2 Inch, Bronze | CD4VWB CB0608043/8"1/2"Not Applicable-0.005" to +0.005"-BronzeBronze3€11.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS CB607252 Sleeve Bearing, 3 3/4 Inch I.D., 4 1/2 Inch O.D., 6 1/2 Inch Length, Bronze
€356.02 /unit