Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUNTING BEARINGS CB232832 Sleeve Bearing, 1 7/16 Inch I.D., 1 3/4 Inch O.D., 4 Inch Length, Bronze | CJ3KEW

BUNTING BEARINGS CB232832 Sleeve Bearing, 1 7/16 Inch I.D., 1 3/4 Inch O.D., 4 Inch Length, Bronze

Item: CJ3KEW Model: CB232832Cross Ref: 13T987
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.1 7/16"
Bronze Material TypeCast Bronze
ColorBronze
Flange Dia.Not Applicable
Inside Dia.1 7/16"
Length Tolerance-0.005" to +0.005"
MaterialMetal
Outside Dia.1 3/4"
Plain Bearing MaterialBronze
System Of MeasurementInch
Bore Diameter1 7/16"
Material GradeC93200 (SAE 660)
Maximum Pv75000 lbs.-ft./sq. in-min.
Maximum Temperature500°F
Minimum Temperature-450°F
Outside Diameter1 3/4"
Overall Length4"

Shipping Info:

Ship weight (kg) 0.4725
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Flange Dia.Length ToleranceFlange ThicknessPlain Bearing MaterialColorPkg. Qty.Price
BUNTING BEARINGS CB040602 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1/4 Inch, Bronze | CD4VVV CB040602-------3€10.48
BUNTING BEARINGS CB040603 Cast Sleeve Bearing, Size 1/4 x 3/8 x 3/8 Inch, Bronze | CD4VVW CB040603-------3€10.83
BUNTING BEARINGS CB040604 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1/2 Inch, Bronze | CD4VVX CB040604-------3€11.73
BUNTING BEARINGS CB040608 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1 Inch, Bronze | CD4VVY CB0406081/4"3/8"Not Applicable-0.005" to +0.005"-BronzeBronze3€13.51
BUNTING BEARINGS CB050808 Cast Sleeve Bearing, Size 5/16 x 1/2 x 1 Inch, Bronze | CD4VVZ CB0508085/16"1/2"Not Applicable-0.005" to +0.005"-BronzeBronze3€14.17
BUNTING BEARINGS CB060803 Cast Sleeve Bearing, Size 3/8 x 1/2 x 3/8 Inch, Bronze | CD4VWA CB060803-------3€11.78
BUNTING BEARINGS CB060804 Cast Sleeve Bearing, Size 3/8 x 1/2 x 1/2 Inch, Bronze | CD4VWB CB0608043/8"1/2"Not Applicable-0.005" to +0.005"-BronzeBronze3€11.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS CB232832 Sleeve Bearing, 1 7/16 Inch I.D., 1 3/4 Inch O.D., 4 Inch Length, Bronze
€43.60 /unit