BUNTING BEARINGS BNW162006 Composite Bearing, Size 1 x 1-1/4 x 3/4 Inch, PTFE | CD4VVH

BUNTING BEARINGS BNW162006 Composite Bearing, Size 1 x 1-1/4 x 3/4 Inch, PTFE

Item: CD4VVH Model: BNW162006
Limited Availability
€16.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing

Shipping Info:

Country of OriginUS

Product Details:

    • The self-lubricating and high load carrying BNW bearings are suitable for slow speed heavy load applications. These BNW bearings feature a PTFE / high-tension synthetic fiber bore layer and an epoxy resin impregnated fibreglass backing layer. They work effectively in both lubricating and non-lubricating conditions.

Product Variants

ProductModelBore Dia.Outside Dia.Max. PvMax. Temp.Min. Temp.Plain Bearing MaterialColorLength TolerancePkg. Qty.Price
BUNTING BEARINGS BNW081003 Composite Bearing, Size 1/2 x 5/8 x 3/8 Inch, PTFE | CD4VUM BNW081003--------1€14.51
RFQ
BUNTING BEARINGS BNW081004 Composite Bearing, Size 1/2 x 5/8 x 1/2 Inch, PTFE | CD4VUN BNW081004--------3€22.85
BUNTING BEARINGS BNW081006 Composite Bearing, Size 1/2 x 5/8 x 3/4 Inch, PTFE | CD4VUP BNW081006--------3€25.49
BUNTING BEARINGS BNW081008 Composite Bearing, Size 1/2 x 5/8 x 1 Inch, PTFE | CD4VUQ BNW081008--------3€27.33
BUNTING BEARINGS BNW081206 Composite Bearing, Size 1/2 x 3/4 x 3/4 Inch, PTFE | CD4VUR BNW081206--------3€27.40
BUNTING BEARINGS BNW081208 Composite Bearing, Size 1/2 x 3/4 x 1 Inch, PTFE | CD4VUT BNW081208--------1€12.58
BUNTING BEARINGS BNW101203 Composite Bearing, Size 5/8 x 3/4 x 3/8 Inch, PTFE | CD4VUU BNW101203--------1€15.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS BNW162006 Composite Bearing, Size 1 x 1-1/4 x 3/4 Inch, PTFE
€16.67 /unit