Flat Shipping

Flat Shipping at €24.99 + VAT

BUNTING BEARINGS BJ4T061202 Thrust Washer, 3/8 Inch Bore, PTFE, JLON 4200, 3/4 Inch OD, 0.062 Inch Thick, Red, 5 PK | CQ8BPC

BUNTING BEARINGS BJ4T061202 Thrust Washer, 3/8 Inch Bore, PTFE, JLON 4200, 3/4 Inch OD, 0.062 Inch Thick, Red, 5 PK

Item: CQ8BPC Model: BJ4T061202Cross Ref: 246N80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Washer
Bore Dia.3/8"
ColorRed
GradeGrade JLON 4200
Max. Outside Dia.0.753"
Max. Pv3000 lbs.-ft./sq. in-min.
Max. Temp.550°F
Maximum Inside Diameter0.384"
Min. Inside Dia.0.379"
Min. Outside Dia.0.747"
Min. Temp.-250°F
Nominal Inside Dia.3/8"
Nominal Outside Dia.3/4"
Outside Dia.3/4"
Plain Bearing MaterialPTFE
Resistance PropertiesWear Resistant
System Of MeasurementInch
Thickness Tolerance-0.003" to +0.003"
Washer Thickness0.062"
Bore Diameter3/8"
Material GradeJLON 4200
Maximum Pv30000 lbs.-ft./sq. in-min.
Maximum Temperature550°F
Minimum Temperature-250°F
Outside Diameter3/4"
StandardsISO CERTIFIED 9001

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Temp.Max. Temp.Plain Bearing MaterialWasher ThicknessBore Dia.Outside Dia.Max. PvGradePkg. Qty.Price
BUNTING BEARINGS TT0400 Thrust Washer, Size 1/4 x 7/16 x 1/16 Inch | CD4YAA TT0400--------1€1.73
RFQ
BUNTING BEARINGS TT0504 Thrust Washer, Size 1/4 x 1/2 x 1/16 Inch | CD4YAB TT0504--------1€1.37
RFQ
BUNTING BEARINGS TT0601 Thrust Washer, Size 1/4 x 5/8 x 1/16 Inch | CD4YAC TT0601--------1€1.40
RFQ
BUNTING BEARINGS TT0602 Thrust Washer, Size 5/16 x 5/8 x 1/16 Inch | CD4YAD TT0602--------1€1.40
RFQ
BUNTING BEARINGS TT0604 Thrust Washer, Size 3/8 x 5/8 x 1/16 Inch | CD4YAE TT0604--------1€1.37
RFQ
BUNTING BEARINGS TT0703 Thrust Washer, Size 3/8 x 3/4 x 1/32 Inch | CD4YAF TT0703--------1€1.37
RFQ
BUNTING BEARINGS TT070501 Thrust Washer, Size 7/16 x 3/4 x 1/16 Inch | CD4YAG TT070501--------1€2.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS BJ4T061202 Thrust Washer, 3/8 Inch Bore, PTFE, JLON 4200, 3/4 Inch OD, 0.062 Inch Thick, Red, 5 PK
€24.23 /pack