BUNTING BEARINGS BBTW032064004 Sleeve Bearing, Size 1 x 2 x 1/8 Inch, Powder Metal | CD4VNY

BUNTING BEARINGS BBTW032064004 Sleeve Bearing, Size 1 x 2 x 1/8 Inch, Powder Metal

Item: CD4VNY Model: BBTW032064004
Limited Availability
€8.53 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing

Shipping Info:

Country of OriginUS

Product Details:

    • Choose Bunting BB-16 for heavy load applications including off-road equipment, backhoes, graders, earth-moving equipment and escalators. This self-lubricating, powdered metal bearing material is oil impregnated with an extreme pressure oil. It features high wearability, compressive strength and shock resistance. It is heat treated to gain a minimum hardness of 70 HRB on Rockwell scale.

Product Variants

ProductModelMPNPrice
BUNTING BEARINGS BBTW024040004 Sleeve Bearing, Size 3/4 x 1-1/4 x 1/8 Inch, Powder Metal | CD4VNP BBTW024040004BBTW024040004€5.73
RFQ
BUNTING BEARINGS BBTW024044004 Sleeve Bearing, Size 3/4 x 1-3/8 x 1/8 Inch, Powder Metal | CD4VNQ BBTW024044004BBTW024044004€7.09
RFQ
BUNTING BEARINGS BBTW024050003 Sleeve Bearing, Size 3/4 x 1-9/16 x 3/32 Inch, Powder Metal | CD4VNR BBTW024050003BBTW024050003€6.90
RFQ
BUNTING BEARINGS BBTW024056004 Sleeve Bearing, Size 3/4 x 1-3/4 x 1/8 Inch, Powder Metal | CD4VNT BBTW024056004BBTW024056004€8.34
RFQ
BUNTING BEARINGS BBTW028048002 Sleeve Bearing, Size 7/8 x 1-1/2 x 1/16 Inch, Powder Metal | CD4VNU BBTW028048002BBTW028048002€5.73
RFQ
BUNTING BEARINGS BBTW028048004 Sleeve Bearing, Size 7/8 x 1-1/2 x 1/8 Inch, Powder Metal | CD4VNV BBTW028048004BBTW028048004€6.92
RFQ
BUNTING BEARINGS BBTW032048002 Sleeve Bearing, Size 1 x 1-1/2 x 1/16 Inch, Powder Metal | CD4VNW BBTW032048002BBTW032048002€5.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS BBTW032064004 Sleeve Bearing, Size 1 x 2 x 1/8 Inch, Powder Metal
€8.53 /unit