BUNTING BEARINGS BBEP222616 Sleeve Bearing, Size 1-3/8 x 1-5/8 x 1 Inch, Powder Metal | CD4VND

BUNTING BEARINGS BBEP222616 Sleeve Bearing, 1 3/8 Inch I.D., 1 5/8 Inch O.D., 1 Inch Length, Iron

Item: CD4VND Model: BBEP222616Cross Ref: 12D728
Limited Availability
€46.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
ApplicationAutomotive And Railroad Applications, Backhoes, Earth-Moving Equipment, Escalators, Graders, Heavily Loaded Applications, Off-Road Equipment
Bore Diameter1 3/8"
ColorIron
Material GradeBB-16
Outside Diameter1 5/8"
Overall Length1"
Plain Bearing MaterialIron Copper
Resistance PropertiesWear Resistant

Shipping Info:

Ship weight (kg) 0.0675
Country of OriginUS

Product Details:

    • Choose Bunting BB-16 for heavy load applications including off-road equipment, backhoes, graders, earth-moving equipment and escalators. This self-lubricating, powdered metal bearing material is oil impregnated with an extreme pressure oil. It features high wearability, compressive strength and shock resistance. It is heat treated to gain a minimum hardness of 70 HRB on Rockwell scale.

Product Variants

ProductModelBore Dia.Outside Dia.Flange Dia.ColorLength ToleranceResistance PropertiesLubrication TypePkg. Qty.Price
BUNTING BEARINGS BBEP121408 Sleeve Bearing, Size 3/4 x 7/8 x 1/2 Inch, Powder Metal | CD4VLX BBEP121408-------3€85.13
BUNTING BEARINGS BBEP121412 Sleeve Bearing, Size 3/4 x 7/8 x 3/4 Inch, Powder Metal | CD4VLY BBEP121412-------3€85.01
BUNTING BEARINGS BBEP121416 Sleeve Bearing, Size 3/4 x 7/8 x 1 Inch, Powder Metal | CD4VLZ BBEP121416-------3€89.41
BUNTING BEARINGS BBEP121508 Sleeve Bearing, Size 3/4 x 15/16 x 1/2 Inch, Powder Metal | CD4VMA BBEP121508-------3€90.93
BUNTING BEARINGS BBEP121608 Sleeve Bearing, Size 3/4 x 1 x 1/2 Inch, Powder Metal | CD4VMB BBEP121608-------3€93.05
BUNTING BEARINGS BBEP121612 Sleeve Bearing, Size 3/4 x 1 x 3/4 Inch, Powder Metal | CD4VMC BBEP121612-------3€94.03
BUNTING BEARINGS BBEP121616 Sleeve Bearing, Size 3/4 x 1 x 1 Inch, Powder Metal | CD4VMD BBEP121616-------3€97.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS BBEP222616 Sleeve Bearing, 1 3/8 Inch I.D., 1 5/8 Inch O.D., 1 Inch Length, Iron
€46.97 /unit