BUNTING BEARINGS B954S000028-13 Solid Bar Aluminum Bronze Unfinsh Outside Diameter 3-1/2 Inch | AG9WKA 22PR83

BUNTING BEARINGS B954S000028-13 Solid Bar Aluminium Bronze Unfinsh Outside Diameter 3-1/2 Inch

Item: AG9WKA Model: B954S000028-13Cross Ref: 22PR83
In Stock

Get it by Wednesday, Jun 11

€774.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Bar
Alloy TypeAluminum Green Alloy
Length13"
MaterialAluminum Bronze
Max. Pv125000V
Outside Dia.3 1/2"
Temp. Range-450°F to +750°F
Thickness3 1/2"
FabricationCast
Heat TreatmentHeat Treated
Mechanical FinishMill
Outside Diameter3 1/2"
Overall Length13"
ShapeDisc
StandardsASTM B505, CDA 954
Tensile Strength85000 psi

Shipping Info:

Ship weight (kg) 16.11
Ship height (cm)8.89
Ship length (cm)33.02
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelMaterialAlloy TypeOutside Dia.Temp. RangeThicknessMax. PvPrice
BUNTING BEARINGS B932S000003-13 Solid Cast Bar, Size 3/8 x 13 Inch | AG9WGZ 22PR35 B932S000003-13BronzeLeaded Tin3/8"-450°F to +500°F3/8"75000V€11.48
BUNTING BEARINGS B932S000004-13 Solid Cast Bar, Size 1/2 x 13 Inch | AG9WHA 22PR36 B932S000004-13BronzeLeaded Tin1/2"-450°F to +500°F1/2"75000V€18.56
BUNTING BEARINGS B932S000005-13 Solid Cast Bar, Size 5/8 x 13 Inch | AG9WHB 22PR37 B932S000005-13BronzeLeaded Tin5/8"-450°F to +500°F5/8"75000V€27.68
BUNTING BEARINGS B932S000006-13 Solid Cast Bar, Size 3/4 x 13 Inch | AG9WHC 22PR38 B932S000006-13BronzeLeaded Tin3/4"-450°F to +500°F3/4"75000V€38.70
BUNTING BEARINGS B932S000007-13 Solid Cast Bar, Size 7/8 x 13 Inch | AG9WHD 22PR39 B932S000007-13BronzeLeaded Tin7/8"-450°F to +500°F7/8"75000V€51.80
BUNTING BEARINGS B932S000008-13 Solid Cast Bar, Size 1 x 13 Inch | AG9WHE 22PR40 B932S000008-13BronzeLeaded Tin1"-450°F to +500°F1"75000V€66.44
BUNTING BEARINGS B932S000009-13 Solid Cast Bar, Size 1-1/8 x 13 Inch | AG9WHF 22PR41 B932S000009-13BronzeLeaded Tin1 1/8"-450°F to +500°F1 1/8"75000V€84.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS B954S000028-13 Solid Bar Aluminium Bronze Unfinsh Outside Diameter 3-1/2 Inch
€774.04 /unit