BULLDOG 158151 Trailer Jack, Round, Side Mount, 2000 lbs., Sidewind, Weld-On, 14.5 Inch Retracted | CL2KYE

BULLDOG 158151 Trailer Jack, Round, Side Mount, 2000 lbs., Sidewind, Weld-On, 14.5 Inch Retracted

Item: CL2KYE Model: 158151
In Stock

Get it by Monday, Jun 16

€105.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Jack
Adjustment Range15"
ApplicationAgricultural, Commercial, Horse, Livestock, And Other Trailer Manufacturers
ColorGray
Dia.2 1/4"
Extended Length29 1/2"
FeaturesComfortable, Ergonomic Design, Precision Fitted Parts For Extra Stability
FinishZinc
HandleSidewind
Handle TypeSidewind
Lift Range15"
MaterialSteel
Mounting BracketsWeld-On Tubular Mount
Number Of Wheels0
Overall Height17 1/2"
Retracted Length14 1/2"
TypeSwivel Jack

Shipping Info:

Ship weight (kg) 7.065
Ship height (cm)44.45
Ship length (cm)19.05
Ship width (cm)11.43
Country of OriginCN

Product Variants

ProductModelRetracted LengthHandleFinishStatic Load CapacityConstructionLiftMounting BracketsHeadPrice
BULLDOG 1781010117 Trailer Jack Top Wind Capacity 5000 Lb | AC4GGR 2ZPR4 178101011711 1/4"Top WindPaint5000 lbs.Steel10"-Top Wind€105.40
BULLDOG 1501040301 Trailer Jack, Round, Side Mount, 3000 lbs., Topwind, Weld-On, 12.4 Inch Retracted | CL2KXL 1501040301--------€83.02
BULLDOG 150441 Trailer Jack, Round, Side Mount, 2000 lbs., Topwind, Weld-On, 11 Inch Retracted | CL2KXM 150441--------€87.78
BULLDOG 151101 Trailer Jack, Round, Side Mount, 2000 lbs., Sidewind, L-Bend, 10 Inch Travel | CL2KXN 151101--------€85.71
BULLDOG 1511010117 Trailer Jack, Round, Side Mount, 2000 lbs., Sidewind, Weld-On, 10 Inch Travel | CL2KXP 1511010117--------€97.03
BULLDOG 151101CC Trailer Jack, Round, Side Mount, 2000 lbs., Sidewind, Weld-On, 10 Inch Travel | CL2KXQ 151101CC--------€79.17
BULLDOG 151110 Trailer Jack, Round, Side Mount, 2000 lbs., Sidewind, Weld-On, 15.8 Inch Retracted | CL2KXR 151110--------€103.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLDOG 158151 Trailer Jack, Round, Side Mount, 2000 lbs., Sidewind, Weld-On, 14.5 Inch Retracted
€105.04 /unit