Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD US6YL6BBRK2 Fire Helmet Yellow Fiberglass | AA6FXR 13W780

BULLARD US6YL6BBRK2 Fire Helmet Yellow Fiberglass

Item: AA6FXR Model: US6YL6BBRK2Cross Ref: 13W780
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Helmet with TrakLite
ColorYellow
Shell MaterialFiberglass
StyleTraditional Gloss
Suspension6-Point Sure-Lock(R) Ratchet
Chin StrapNomex(R) Quick Release And Postman Slide
Fits Hat Size6 1/2" to 8"
Includes6" Brass Eagle Leather Front Holder, Bourkes Eyeshields, and Goggles
Product TypeFire Helmet with TrakLite
StandardsNFPA 1971-2007

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)24.13
Ship length (cm)51.44
Ship width (cm)38.1
HS code6506103075
Country of OriginUS

Product Variants

ProductModelColorShell MaterialStyleSuspensionPrice
BULLARD UM6WH6L Fire Helmet White Fiberglass | AA6EYQ 13W071 UM6WH6LWhiteFiberglassTraditional Matte6-Point Sure-Lock(R) Ratchet€642.23
BULLARD UM6WH6BBRK2 Fire Helmet White Fiberglass | AA6EYV 13W075 UM6WH6BBRK2WhiteFiberglassTraditional Matte6-Point Sure-Lock(R) Ratchet€747.09
BULLARD UM6RD6L Fire Helmet Red Fiberglass | AA6EYX 13W077 UM6RD6LRedFiberglassTraditional Matte6-Point Sure-Lock(R) Ratchet€642.23
BULLARD UM6RD6LGIZ2 Fire Helmet Red Fiberglass | AA6EYZ 13W079 UM6RD6LGIZ2RedFiberglassTraditional Matte6-Point Sure-Lock(R) Ratchet€669.12
BULLARD UM6YL6L Fire Helmet Yellow Fiberglass | AA6EZD 13W083 UM6YL6LYellowFiberglassTraditional Matte6-Point Sure-Lock(R) Ratchet€642.23
BULLARD UM6YL6LGIZ2 Fire Helmet Yellow Fiberglass | AA6EZF 13W085 UM6YL6LGIZ2YellowFiberglassTraditional Matte6-Point Sure-Lock(R) Ratchet€669.12
BULLARD UM6YL6BBRK2 Fire Helmet Yellow Fiberglass | AA6EZH 13W087 UM6YL6BBRK2YellowFiberglassTraditional Matte6-Point Sure-Lock(R) Ratchet€747.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD US6YL6BBRK2 Fire Helmet Yellow Fiberglass