Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD US6BKBRK2 Fire Helmet Black Fiberglass | AA6EZN 13W092

BULLARD US6BKBRK2 Fire Helmet Black Fiberglass

Item: AA6EZN Model: US6BKBRK2Cross Ref: 13W092
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Helmet
ColorBlack
Shell MaterialFiberglass
StyleTraditional Gloss
Suspension6-Point Sure-Lock(R) Ratchet
Chin StrapNomex(R) Quick Release And Postman Slide
Fits Hat Size6 1/2" to 8"
IncludesEyeshields and Goggles
Product TypeFire Helmet
StandardsNFPA 1971-2007

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)24.13
Ship length (cm)51.44
Ship width (cm)38.1
HS code6506103075
Country of OriginUS

Product Variants

ProductModelShell MaterialColorStylePrice
BULLARD UM6WH Fire Helmet White Fiberglass | AA6EYP 13W070 UM6WHFiberglassWhiteTraditional Matte€457.04
BULLARD UM6WHGIZ2 Fire Helmet White Fiberglass | AA6EYR 13W072 UM6WHGIZ2FiberglassWhiteTraditional Matte€460.99
BULLARD UM6WHBRK2 Fire Helmet White Fiberglass | AA6EYU 13W074 UM6WHBRK2FiberglassWhiteTraditional Matte€586.90
BULLARD UM6RD Fire Helmet Red Fiberglass | AA6EYW 13W076 UM6RDFiberglassRedTraditional Matte€457.04
BULLARD UM6RDGIZ2 Fire Helmet Red Fiberglass | AA6EYY 13W078 UM6RDGIZ2FiberglassRedTraditional Matte€460.99
BULLARD UM6RDBRK2 Fire Helmet Red Fiberglass | AA6EZA 13W080 UM6RDBRK2FiberglassRedTraditional Matte€586.90
BULLARD UM6YL Fire Helmet Yellow Fiberglass | AA6EZC 13W082 UM6YLFiberglassYellowTraditional Matte€457.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD US6BKBRK2 Fire Helmet Black Fiberglass