Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD URXBKR330 Fire/rescue Helmet Black Thermoplastic | AA6FYZ 13W811

BULLARD URXBKR330 Fire/rescue Helmet Black Thermoplastic

Item: AA6FYZ Model: URXBKR330Cross Ref: 13W811
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€367.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire/Rescue Helmet
ColorBlack
Shell MaterialThermoplastic
StyleModern
Suspension4-Point Sure-Lock(R) Ratchet
IncludesQuick-Attach(TM) 4" Faceshield
Product TypeFire/Rescue Helmet
StandardsNFPA 1971-2007

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)30.48
Ship length (cm)33.02
Ship width (cm)19.69
HS code6506103075
Country of OriginUS

Product Variants

ProductModelColorStyleShell MaterialPrice
BULLARD URXOR Fire/rescue Helmet Orange Thermoplastic | AA6FYY 13W810 URXOROrangeModernThermoplastic€397.72
BULLARD URXWHR330 Fire/rescue Helmet White Thermoplastic | AA6FZA 13W812 URXWHR330WhiteModernThermoplastic€340.13
BULLARD URXRDR330 Fire/rescue Helmet Red Thermoplastic | AA6FZB 13W813 URXRDR330RedModernThermoplastic€340.13
BULLARD URXYLR330 Fire/rescue Helmet Yellow Thermoplastic | AA6FZC 13W814 URXYLR330YellowModernThermoplastic€340.13
BULLARD URXBLR330 Fire/rescue Helmet Blue Thermoplastic | AA6FZD 13W815 URXBLR330BlueModernThermoplastic€340.13
BULLARD URXORR330 Fire/rescue Helmet Orange Thermoplastic | AA6FZE 13W816 URXORR330OrangeModernThermoplastic€340.13
BULLARD URXLYR330 Fire/rescue Helmet Lime-yellow | AA6FZF 13W817 URXLYR330YellowModernThermoplastic€340.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD URXBKR330 Fire/rescue Helmet Black Thermoplastic
€367.45 /unit