Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD S18051 Breathing Tube Clamp - Pack Of 10 | AD2ZAW 3WXU3

BULLARD S18051 Breathing Tube Clamp - Pack Of 10

Item: AD2ZAW Model: S18051Cross Ref: 3WXU3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBreathing Tube Clamp
MaterialNylon
Brand And SeriesBullard
For Use WithCC20 Series Hood, PA1BT, PA1BTXL, PA1BTXS Breathing Tubes, RT Series Hood
Product TypeBreathing Tube Clamp
System TypePAPR System

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.29
Ship length (cm)13.46
Ship width (cm)5.33
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD S18051 Breathing Tube Clamp - Pack Of 10
€67.87 /pack