Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD RS4PP Hardhat Replacement 4 Point Pinlock | AC9RVN 3JNP7

BULLARD RS4PP Hardhat Replacement 4 Point Pinlock

Item: AC9RVN Model: RS4PPCross Ref: 3JNP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Suspension
MaterialPoly Browpad
Number Of Suspension Points4
SuspensionPinlock
Compatible Hard Hat/helmet Brand NameBullard
Compatible Hard Hat/helmet Grainger Part Number8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8PM31, 8PM41, 8RM24, 8XF14, 8ZE07, 9CNL6, 9CNL7, 9DTJ8, 9FAF2, 9GEE0, 9LE56, 9W555
Compatible Hard Hat/helmet Manufacturer Part Number51KBP, 51KBR, 51WHP, 51WHR, 51YLP, 51YLR, 61KBP, 61KBR, 61WHP, 61WHR, 61YLP, 61YLR, 62KBP, 62KBR, 62WHP, 62WHR, 62YLP, 62YLR
Fits Hat Size6 1/2" to 8"
For Use WithMfr. No. S51, S51MT, S61, S62, S71
Head Protection Suspension TypePinlock (4-Point)
Suspension Adjustment TypePinlock

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)7.62
Ship length (cm)25.4
Ship width (cm)22.86
HS code6507000000
Country of OriginUS

Product Variants

ProductModelSuspensionMaterialNumber Of Suspension PointsPrice
BULLARD RS4RP Hardhat Replacement 4 Point Ratchet | AC9RVP 3JNP8 RS4RPRatchetPoly Browpad4€24.24
BULLARD RS4PC Hardhat Replacement 4 Point Pinlock | AC9RVQ 3JNP9 RS4PCPinlockCotton Browpad4€13.24
BULLARD RS4RC Hardhat Replacement 4 Point Ratchet | AC9RVR 3JNR1 RS4RCRatchetCotton Browpad4€23.58
BULLARD RS6RC Replacement Flex -gear6-point Ratchet Sus | AC9RWB 3JNV1 RS6RCRatchetCotton Browpad6€26.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD RS4PP Hardhat Replacement 4 Point Pinlock
€16.15 /unit