Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD R151 Faceshield Mounting Kit | AD2JKC 3PUR7

BULLARD R151 Faceshield Mounting Kit

Item: AD2JKC Model: R151Cross Ref: 3PUR7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceshield Mounting Kit
ColorBlack
Dielectric ProtectionYes
For Use WithFX, PX, LT And Rescue Series Helmets
MaterialNylon
StandardsANSI Z87.1-2015

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)4.57
Ship width (cm)15.24
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD R151 Faceshield Mounting Kit
€42.31 /unit