BULLARD ICEPUMP11 Portable Fresh Air Pump 2 HP 115V 60 psi | AH8EPW 38NF68

BULLARD ICEPUMP11 Portable Fresh Air Pump 2 HP 115V 60 psi

Item: AH8EPW Model: ICEPUMP11Cross Ref: 38NF68
In Stock

Get it by Tuesday, Jun 17

€11,702.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Fresh Air Pump
Amps19A
Flow Rate8 CFM
Operating Pressure60 psi

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)83.82
Ship length (cm)93.98
Ship width (cm)116.84
Country of OriginUS

Product Details:

    • Max. Number of Respirators : 1
    • Max. Number of Hoods : 1

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD ICEPUMP11 Portable Fresh Air Pump 2 HP 115V 60 psi
€11,702.29 /unit