Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD FH911HR YEL Fire Helmet Yellow Full-brim | AD2JFR 3PTY4

BULLARD FH911HR YEL Fire Helmet Yellow Full-brim

Item: AD2JFR Model: FH911HR YELCross Ref: 3PTY4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Helmet
ColorYellow
Shell MaterialThermoplastic
StyleFull Brim
Suspension6 Pt. Ratchet
Chin StrapNomex(R) Postman Slide
Fits Hat Size6 1/2" to 8"
Product TypeFire Helmet
StandardsNFPA 1977-2005 AND ANSI/ISEA Z89.1-2009, TYPE I, CLASS E&G

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)22.86
Ship length (cm)30.48
Ship width (cm)17.78
HS code6506103075
Country of OriginUS

Product Variants

ProductModelColorStyleSuspensionShell MaterialPrice
BULLARD FH911C ORA Fire Helmet Orange Front Brim | AD2JEW 3PTW3 FH911C ORAOrangeFront Brim6 Pt. PinlockThermoplastic€108.15
BULLARD FH911C RED Fire Helmet Red Front Brim | AD2JEX 3PTW4 FH911C REDRedFront Brim6 Pt. PinlockThermoplastic€108.15
BULLARD FH911H ORA Fire Helmet Orange Full-brim | AD2JEZ 3PTW6 FH911H ORAOrangeFull Brim6 Pt. PinlockThermoplastic€117.52
BULLARD FH911H RED Fire Helmet Red Full-brim | AD2JFA 3PTW7 FH911H REDRedFull Brim6 Pt. PinlockThermoplastic€117.52
BULLARD FH911CR ORA Fire Helmet Orange Front Brim | AD2JFL 3PTX8 FH911CR ORAOrangeFront Brim6 Pt. RatchetThermoplastic€97.71
BULLARD FH911CR RED Fire Helmet Red Front Brim | AD2JFM 3PTX9 FH911CR REDRedFront Brim6 Pt. RatchetThermoplastic€97.71
BULLARD FH911CR YEL Fire Helmet Yellow Front Brim | AD2JFN 3PTY1 FH911CR YELYellowFront Brim6 Pt. RatchetThermoplastic€97.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD FH911HR YEL Fire Helmet Yellow Full-brim
€117.09 /unit