Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD 680P Fire Fighting 6 Inch Visor Clear | AF4TUM 9JZ31

BULLARD 680P Fire Fighting 6 Inch Visor Clear

Item: AF4TUM Model: 680PCross Ref: 9JZ31
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceshield Visor
ColorClear
MaterialPolycarbonate
Compatible With BrandBullard
Compatible With Manufacturer Model Number100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
Compatible With SeriesSentinel
Face Shield Visor CoatingUncoated
For Use WithSentinel 1, Sentinel 2
Includes Anti-fog Visor CoatingNo
Includes Anti-static Visor CoatingNo
Includes No Visor CoatingsYes
Includes Scratch-resistant Visor CoatingNo
Replacement Visor ColorClear
Visor Height6"
Visor MaterialPolycarbonate
Visor Thickness2/25"
Visor Width15"
Welding Shade DesignationNot Rated for Welding Use

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78
HS code3926909980
Country of OriginUS

Product Variants

ProductModelVisor MaterialVisor HeightVisor ColorColorMaterialPrice
BULLARD R325 Faceshield Visor Polycarbonate Clear 6 Inch | AD2MUH 3RRN1 R325Polycarbonate6"Clear--€154.31
BULLARD R330 Faceshield Visor Ppc Clear 4 Inch | AD2MUJ 3RRN2 R330Polyphthalatecarbonate4"Clear--€172.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD 680P Fire Fighting 6 Inch Visor Clear
€22.50 /unit