Flat Shipping

Flat Shipping at €24.99 + VAT

BUILDPRO PTT934K Table Mount Clamp 3-3/8 x 4 x 12 In | AC4KJY 30D258

BUILDPRO PTT934K Table Mount Clamp 3-3/8 x 4 x 12 In

Item: AC4KJY Model: PTT934KCross Ref: 30D258
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTable Mount Clamp
Depth3 3/8"
Height12"
Load Capacity250 lbs.
Width4"
Compatible Table Hole Size5/8"
Compatible WithClamping Squares, Right Angle Brackets, Riser Blocks
FeaturesCrank Handle To Pre-Set The Clamp Opening, Rear Crank Handle Allows Clamp Pressure Adjustment While The Clamp Is In Locked Position
Holding Capacity250 lbs.
Jaw Opening (maximum)4"
Overall Depth3.4"
Overall Height12"
Overall Width4"
Product TypeInserta Pliers
Throat Depth3 3/8"
Work Surface Pattern5/8" Hole Every 2"

Shipping Info:

Ship weight (kg) 0.711
Ship height (cm)20.32
Ship length (cm)44.45
Ship width (cm)31.75
HS code8205700090
Country of OriginCN

Product Variants

ProductModelDepthLoad CapacityHeightPrice
BUILDPRO PTT956K Table Mount Clamp 6-1/8 In | AC4KJZ 30D259 PTT956K6 1/8"200 lbs.12"€63.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUILDPRO PTT934K Table Mount Clamp 3-3/8 x 4 x 12 In
€56.95 /unit