BUCKHORN BG4840332063002 Collapsible Container 48 x 40 Inch Blue | AD9KPQ 4TF40

BUCKHORN INC BG4840332063002 Collapsible Container 48 x 40 Inch Blue

Item: AD9KPQ Model: BG4840332063002Cross Ref: 4TF40
In Stock

Get it by Tuesday, Jun 10

€697.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemColla Psible Bulk Container
Bottom Inside Length45"
Bottom Inside Width37"
Caster TypeNot Applicable
Caster Wheel DiameterNot Applicable
CollapsibleYes
ColorBlue
FinishUnfinished
Folded Depth48"
Folded Width37"
Fork PocketsYes
Includes LidNo
Inside Height27"
Inside Length45"
Inside Width37"
Lid TypeNot Applicable
Load Capacity1200 lbs.
MaterialPlastic
MobilityStationary
Number Of Drop Doors2
Outside Height33"
Outside Length48"
Outside Width40"
Overall Lxwxh48" x 40" x 34.5"
Overall Width40"
ShapeRectangular
StackableYes
Volume28.4 cu. ft.
Wall TypeSolid
Folded Height15 1/4"
Fork Entry4-Way Entry
Overall Height34 1/2"
Overall Length48"
Storage Capacity28.4 cu. ft.

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)38.86
Ship length (cm)121.92
Ship width (cm)101.6
HS code3923100000
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorOverall WidthFolded WidthFolded DepthOverall HeightFolded HeightInside HeightPrice
BUCKHORN BN3230252010000 Collapsible Container 32 Inch Length 30 Inch Width Bl | AA6PDA 14L050 BN32302520100001800 lbs.Black30"30"32"25"13 1/8"18 3/8"€504.44
BUCKHORN BN3230342010000 Collapsible Bulk Container 32 x 30 Inch Black | AB2UBV 1NUR6 BN32303420100001800 lbs.Black30"30"32"34"15"27 1/4"€441.42
BUCKHORN BH4840342010000 Collapsible Bulk Container 48 x 40 Inch Bl | AB4EHM 1XGG6 BH48403420100002500 lbs.Black-----26 1/2"€878.52
BUCKHORN BH4845342010000 Collapsible Bulk Container 48 x 45 Inch Bl | AB4EHN 1XGG7 BH48453420100002500 lbs.Black44 5/8"41 1/4"47 5/8"34"13 5/8"27 1/8"€942.91
BUCKHORN BG4840460263000 Collapsible Container 48 x 40 Inch Blue | AD9KPR 4TF41 BG48404602630001200 lbs.Blue40"37"48"46"15 1/4"40"€806.43
BUCKHORN BN4845252010000 Collapsible Container 48 Inch Length 45 Inch Width Black | AG6PJP 39H822 BN48452520100002500 lbs.Black45"45"48"25"12 7/8"18 1/4"€523.41
BUCKHORN BN4845412010000 Collapsible Bulk Container 48 Inch Length x 45 Inch Width | AH7NLY 36XE25 BN48454120100002000 lbs.Black45"45"48"41"19 7/8"34"€887.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCKHORN INC BG4840332063002 Collapsible Container 48 x 40 Inch Blue
€697.31 /unit